Zoro Homepage

White UHMW Polyethylene Sheet Stock 6" L x 6" W x 1-1/2" Thick

  • Mfr # BULK-PS-UHMW-79

  • Zoro # G2425073


product price: $19.69
/ea

Key Features

Plastic Material
UHMW Polyethylene
Plastic Thickness
1-1/2"
Plastic Width
6"
Plastic Length
6"
Plastic Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-PS-UHMW-79
Zoro #
G2425073
UPC #
193005347710
Country of Origin
China

Dimensions

Plastic Thickness
1-1/2"
Plastic Width
6"
Plastic Length
6"
Thickness
1.500"
Length
6"
Width
6"
Plastic Width Tolerance
+/-1.000 in
Plastic Length Tolerance
+/-1.000 in
Nominal Size
6 in W x 6 in L

Details

Item
Sheet Stock
Plastic Material
UHMW Polyethylene
Plastic Color
White
Max. Temp. (F)
180 Degrees F
Min. Temp. (F)
-70 Degrees F
Color
White
Material
UHMW
Metal Detectable
Not Metal Detectable
Elongation
200 %
Backing Type
No Backing
Plastic Properties
Non-Friction Surface
Impact Strength
16 ft-lb/in
Tensile Strength
4,400 psi
Standards
FDA, UL 94 HB
Operating Temp. Range
-70 Degrees to 180 Degrees F
Temperature Range
-70 Degrees to 180 Degrees F
Plastic Density
0.034 lb/cu in
Water Absorption
0.01 %
Grade
Standard
Plastic Thickness Tolerance
+0.172/-0.038 in
Plastic Hardness
70D
Corrosion and Chemical Resistance
Good
Wear Factor
Excellent
Friction Coefficient
0.15
Impact Strength Rating
Excellent
Tensile Strength Rating
Poor
Machinability
100 %
Friction Rating
Very Slippery
Plastic Clarity
Opaque
Maximum Temperature
180 Degrees F
UV Resistant
No
Shape
Square
Water Absorption Rating
Excellent
Plastic Hardness Rating
Medium
Minimum Temperature
-70 Degrees F
Wear Rate
Not Rated
Product Form
Sheet
Shore Hardness
70 Shore D
Flexural Modulus
400 MPa
Static-Resistant
Not Static-Resistant
Scratch-Resistant
Not Scratch-Resistant
Product Type
Plastic Sheet
Rockwell Hardness
50 HRM
UV-Resistant
Not UV-Resistant
Coefficient of Thermal Expansion
20 x 10^-5 K^-1
Weight
1.9 lb
Dielectric Strength
45 kV/mm

Description

Polyethylene Sheet, UHMW Polyethylene, Grade Standard, Plastic Length 6 in, Plastic Width 6 in, Plastic Thickness 1.5 in, White, Plastic Clarity Opaque, Tensile Strength 4,400 psi, Impact Strength 16 ft-lb/in, Friction Coefficient 0.15, Water Absorption 0.01 Percent, Temperature Range -70 Degrees to 180 Degrees F, Plastic Density 0.034 lb/cu in, Plastic Hardness 70D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.