Zoro Homepage

White UHMW Polyethylene Sheet Stock 6" L x 6" W x 3/4" Thick

  • Mfr # BULK-PS-UHMW-77

  • Zoro # G2425089


product price: $11.29
/ea

Key Features

Plastic Material
UHMW Polyethylene
Plastic Thickness
3/4"
Plastic Width
6"
Plastic Length
6"
Plastic Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-PS-UHMW-77
Zoro #
G2425089
UPC #
193005347697
Country of Origin
China

Dimensions

Plastic Thickness
3/4"
Plastic Width
6"
Plastic Length
6"
Thickness
0.750"
Length
6"
Width
6"
Plastic Width Tolerance
+/-1.000 in
Plastic Length Tolerance
+/-1.000 in
Nominal Size
6 in W x 6 in L

Details

Item
Sheet Stock
Plastic Material
UHMW Polyethylene
Plastic Color
White
Max. Temp. (F)
180 Degrees F
Min. Temp. (F)
-70 Degrees F
Color
White
Material
UHMW
Metal Detectable
Not Metal Detectable
Backing Type
No Backing
Plastic Properties
Non-Friction Surface
Elongation
200 %
Tensile Strength
4,400 psi
Impact Strength
16 ft-lb/in
Operating Temp. Range
-70 Degrees to 180 Degrees F
Standards
FDA, UL 94 HB
Plastic Thickness Tolerance
+0.021/-0.019 in
Impact Strength Rating
Excellent
Corrosion and Chemical Resistance
Good
Plastic Density
0.034 lb/cu in
Wear Factor
Excellent
Temperature Range
-70 Degrees to 180 Degrees F
Machinability
100 %
Water Absorption Rating
Excellent
Maximum Temperature
180 Degrees F
Plastic Hardness
70D
Friction Coefficient
0.15
Tensile Strength Rating
Poor
Minimum Temperature
-70 Degrees F
Grade
Standard
Shape
Square
Plastic Hardness Rating
Medium
Friction Rating
Very Slippery
Plastic Clarity
Opaque
UV Resistant
No
Water Absorption
0.01 %
Wear Rate
Not Rated
Scratch-Resistant
Not Scratch-Resistant
Dielectric Strength
45 kV/mm
Flexural Modulus
400 MPa
Shore Hardness
70 Shore D
Coefficient of Thermal Expansion
20 x 10^-5 K^-1
Product Form
Sheet
Static-Resistant
Not Static-Resistant
Product Type
Plastic Sheet
Rockwell Hardness
50 HRM
Weight
1 lb
UV-Resistant
Not UV-Resistant

Description

Polyethylene Sheet, UHMW Polyethylene, Grade Standard, Plastic Length 6 in, Plastic Width 6 in, Plastic Thickness 0.75 in, White, Plastic Clarity Opaque, Tensile Strength 4,400 psi, Impact Strength 16 ft-lb/in, Friction Coefficient 0.15, Water Absorption 0.01 Percent, Temperature Range -70 Degrees to 180 Degrees F, Plastic Density 0.034 lb/cu in, Plastic Hardness 70D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.