Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

White UHMW Polyethylene Snap On Conveyor Guide Rail 10 ft L

  • Mfr # 2NJE8

  • Zoro # G2006860


product price: $27.29
/ea

Key Features

Material
UHMW Polyethylene
Color
White
Length
10 ft
Length Tolerance
+0.125/-0.000 in
Inside Width
1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2NJE8
Zoro #
G2006860
UPC #
-
Country of Origin
United States

Dimensions

Length
10 ft
Length Tolerance
+0.125/-0.000 in
Inside Width
1/4 in
Overall Height
1/2 in
Top Opening Width
5/16 in
Inside Height
3/8 in
Overall Width
1/2 in
Bottom Opening Width
3/16 in
Plastic Width
1/2 in
Plastic Height
1/2 in
Plastic Length Tolerance
+0.125/-0.000 in
Plastic Length
10 ft

Details

Item
Polyethylene Snap-On
Material
UHMW Polyethylene
Color
White
Min. Temp. Rating
-22 Degrees F
Tensile Strength
5,800 psi
Max. Temp.
180 Degrees F
Water Absorption Rating
Excellent
Friction Coefficient
0.12
Plastic Hardness
66D
Shape
Tapered U-Shaped
Water Absorption
0.01 %
Impact Strength
No Break
Friction Rating
Very Slippery
Minimum Temperature
-22 Degrees F
Grade
Standard
Plastic Hardness Rating
Medium
Wear Factor
Excellent
Plastic Density
0.034 lb/cu in
Machinability
Good
Plastic Clarity
Opaque
UV Resistant
No
Corrosion and Chemical Resistance
Good
Tensile Strength Rating
Good
Impact Strength Rating
Excellent
Maximum Temperature
180 Degrees F
Shore Hardness
66 Shore D

Description

Polyethylene Snap-On, UHMW Polyethylene, Grade Standard, Plastic Length 10 ft, Plastic Height 1/2 in, Top Opening Width 5/16 in, Bottom Opening Width 3/16 in, Inside Width 1/4 in, Inside Height 3/8 in, White, Plastic Clarity Opaque, Tensile Strength 5,800 psi, Impact Strength No Break, Friction Coefficient 0.12, Water Absorption 0.01 Percent

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.