Zoro Homepage

White UHMW Polyethylene UHMW Polyethylene Plastic Sheets & Bars 96" L x 48" W x 1-3/4" Thick

  • Mfr # BULK-PS-UHMW-954

  • Zoro # G9935922


product price: $2,025.99
/ea
Item requires special delivery charges. A $170.00 per item surcharge will be applied.

Key Features

Plastic Material
UHMW Polyethylene
Plastic Thickness
1-3/4"
Plastic Width
48"
Plastic Length
96"
Plastic Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-PS-UHMW-954
Zoro #
G9935922
UPC #
-
Country of Origin
China

Dimensions

Plastic Thickness
1-3/4"
Plastic Width
48"
Plastic Length
96"
Width Tolerance
+/-0.25 in
Length Tolerance
+/-0.250 in
Plastic Length Tolerance
+/-0.250 in
Plastic Width Tolerance
+/-0.25 in
Nominal Size
48 in W x 96 in L
Width
48"
Thickness
1.750"
Length
96"

Details

Item
UHMW Polyethylene Plastic Sheets & Bars
Plastic Material
UHMW Polyethylene
Plastic Color
White
Max. Temp. (F)
180 Degrees F
Min. Temp. (F)
-22 Degrees F
Color
White
Plastic Grouping
Sheet Stock
Operating Temp. Range
-22 Degrees to 180 Degrees F
Material Type
Virgin Food Contact Grade
Thickness Tolerance
+/-10%
Tensile Strength
4,400 psi
Standards
FDA, UL 94 HB
Plastic Properties
Chemical/Corrosion Resistant, FDA Approved, Non-Friction Surface, Moisture Resistant, Oil Resistant, Wear Material
Material Color Family
White
Material
UHMW
Backing Type
No Backing
Grade
Standard
Impact Strength Rating
Excellent
Plastic Hardness Rating
Medium
Wear Factor
Excellent
Maximum Temperature
180 Degrees F
Shape
Sheet
Corrosion and Chemical Resistance
Good
Friction Rating
Very Slippery
Friction Coefficient
0.15
UV Resistant
No
Impact Strength
16.0 ft. - lbs./in.
Machinability
100 %
Water Absorption Rating
Excellent
Plastic Clarity
Opaque
Tensile Strength Rating
Poor
Plastic Thickness Tolerance
+/-10%
Plastic Hardness
70D
Water Absorption
0.0001
Minimum Temperature
-22 Degrees F
Temperature Range
-22 Degrees to 180 Degrees F
Plastic Density
0.034 lbs / cu. in.
Product Type
Plastic Sheet
Wear Rate
Not Rated
Elongation
200 %
Metal Detectable
Not Metal Detectable
Flexural Modulus
400 MPa
Scratch-Resistant
Not Scratch-Resistant
Static-Resistant
Not Static-Resistant
Product Form
Sheet
Dielectric Strength
45 kV/mm
Weight
275.68 lb
Shore Hardness
70 Shore D
Rockwell Hardness
50 HRM
UV-Resistant
Not UV-Resistant
Coefficient of Thermal Expansion
20 x 10^-5 K^-1

Description

Polyethylene Sheet, UHMW Polyethylene, Grade Standard, Plastic Length 8 ft, Plastic Width 4 ft, Plastic Thickness 1.75 in, White, Plastic Clarity Opaque, Tensile Strength 5,800 psi, Impact Strength No Break, Friction Coefficient 0.12, Water Absorption 0.01 Percent, Temperature Range -22 Degrees to 180 Degrees F, Plastic Density 0.034 lb/cu in, Plastic Hardness 66D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.