Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

White UHMW Roll Stock 10 ft. L x 12" W x 0.015" Thick

  • Mfr # 461XV-R-1210

  • Zoro # G9523011


product price: $632.99
/ea
Free Shipping & Returns

Key Features

Plastic Material
UHMW
Plastic Thickness
0.015"
Plastic Width
12"
Plastic Length
10 ft.
Plastic Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
461XV-R-1210
Zoro #
G9523011
UPC #
-
Country of Origin
United States

Dimensions

Plastic Thickness
0.015"
Plastic Width
12"
Plastic Length
10 ft.
Width
12 in
Thickness
0.015 in
Length
10 ft
Plastic Length Tolerance
+/-1.000 in
Plastic Width Tolerance
+/-0.250 in
Nominal Size
10 in W x 12 ft L

Details

Item
Roll Stock
Plastic Material
UHMW
Plastic Color
White
Max. Temp. (F)
180 Degrees F
Min. Temp. (F)
-20 Degrees F
Color
White
Tensile Strength (PSI)
5,000 psi
Finish
Smooth
Application
Chute Liners, Shelf Liners
Backing Type
Rubber Adhesive
Standards
3-A Dairy, FDA, USDA
Type
Virgin Food Contact Grade
Material
Ultra High Molecular Weight (UHMW)
Elongation
350 %
Tensile Strength
5,000 psi
Friction Rating
Very Slippery
Grade
Standard
Plastic Thickness Tolerance
+/-0.005 in
Tensile Strength Rating
Good
Maximum Adhesive Temperature
180 Degrees F
Plastic Hardness Rating
Medium
Machinability
100 %
Shape
Rectangle
Minimum Adhesive Temperature
-20 Degrees F
Temperature Range
-20 Degrees to 180 Degrees F
Maximum Temperature
180 Degrees F
Impact Strength
0.8 ft-lb/in
Wear Factor
Excellent
Impact Strength Rating
Poor
Water Absorption
0 %
UV Resistant
No
Friction Coefficient
0.15
Plastic Clarity
Opaque
Plastic Density
58.058 lb/cu ft
Weight
0.255 lb
Water Absorption Rating
Excellent
Plastic Hardness
68D
Corrosion and Chemical Resistance
Good
Minimum Temperature
-20 Degrees F
Product Type
Plastic Roll
Dielectric Strength
3,000 V/mil
FDA Compliance
21 CFR 177.1550
Coefficient of Thermal Expansion
11 x 10^-5
Metal Detectable
Not Metal Detectable
Product Form
Roll
UV-Resistant
Not UV-Resistant
Light Transmission
18 %
Flexural Modulus
80,000 psi
Scratch-Resistant
Not Scratch-Resistant
Shore Hardness
68 Shore D
Static-Resistant
Not Static-Resistant

Description

Polyethylene Roll, UHMW Polyethylene, Grade Standard, Plastic Length 12 ft, Plastic Width 10 in, Plastic Thickness 0.015 in, White, Plastic Clarity Opaque, Tensile Strength 5,000 psi, Impact Strength 0.8 ft-lb/in, Friction Coefficient 0.15, Water Absorption 0 Percent, Temperature Range -20 Degrees to 180 Degrees F, Plastic Density 58.058 lb/cu ft, Plastic Hardness 68D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.