White UHMW Roll Stock 10 ft. L x 18" W x 0.015" Thick

  • Mfr # 461XV-R-1810
  • Zoro # G9522969
product price: 
$
977.99
/ea
Free Shipping & Returns

Key Features

Plastic Material
UHMW
Plastic Thickness
0.015 in
Plastic Width
18"
Plastic Length
10 ft.
Plastic Color
White
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
461XV-R-1810
Zoro #
G9522969
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Plastic Thickness
0.015 in
Plastic Width
18"
Plastic Length
10 ft.
Thickness
0.015 in
Width
18 in
Length
10 ft
Nominal Size
10 in W x 18 ft L
Plastic Width Tolerance
+/-0.250 in
Plastic Length Tolerance
+/-1.000 in

Details

Item
Roll Stock
Plastic Material
UHMW
Plastic Color
White
Max. Temp. (F)
180 Degrees F
Min. Temp. (F)
-20 Degrees F
Color
White
Application
Chute Liners, Shelf Liners
Standards
3-A Dairy, FDA, USDA
Type
Virgin Food Contact Grade
Tensile Strength (PSI)
5,000 psi
Backing Type
Rubber Adhesive
Material
UHMW Polyethylene
Finish
Smooth
Elongation
350 %
Tensile Strength
5,000 psi
Tensile Strength Rating
Good
UV Resistant
No
Water Absorption
0 %
Minimum Temperature
-20 Degrees F
Friction Rating
Very Slippery
Plastic Hardness Rating
Medium
Corrosion and Chemical Resistance
Good
Plastic Thickness Tolerance
+/-0.005 in
Machinability
100 %
Plastic Density
58.058 lb/cu ft
Wear Factor
Excellent
Grade
Standard
Plastic Clarity
Opaque
Maximum Adhesive Temperature
180 Degrees F
Temperature Range
-20 Degrees to 180 Degrees F
Plastic Hardness
68D
Maximum Temperature
180 Degrees F
Impact Strength
0.8 ft-lb/in
Water Absorption Rating
Excellent
Minimum Adhesive Temperature
-20 Degrees F
Weight
0.383 lb
Friction Coefficient
0.15
Impact Strength Rating
Poor
Shape
Rectangle
Shore Hardness
68 Shore D
Dielectric Strength
3,000 V/mil
Product Form
Roll
Metal Detectable
Not Metal Detectable
Scratch-Resistant
Not Scratch-Resistant
Coefficient of Thermal Expansion
11 x 10^-5
Flexural Modulus
80,000 psi
UV-Resistant
Not UV-Resistant
Product Type
Plastic Roll
FDA Compliance
21 CFR 177.1550
Static-Resistant
Not Static-Resistant
Light Transmission
18 %
Fabrication
Skived

Description

Polyethylene Roll, UHMW Polyethylene, Grade Standard, Plastic Length 18 ft, Plastic Width 10 in, Plastic Thickness 0.015 in, White, Plastic Clarity Opaque, Tensile Strength 5,000 psi, Impact Strength 0.8 ft-lb/in, Friction Coefficient 0.15, Water Absorption 0 Percent, Temperature Range -20 Degrees to 180 Degrees F, Plastic Density 58.058 lb/cu ft, Plastic Hardness 68D

Ratings & reviews