White UHMW Roll Stock 10 ft. L x 18" W x 0.031" Thick

  • Mfr # 461XXXI-R-1810

  • Zoro # G9523090


product price: $1,930.99
/ea
Free Shipping & Returns

Key Features

Plastic Material
UHMW
Plastic Thickness
0.031"
Plastic Width
18"
Plastic Length
10 ft.
Plastic Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
461XXXI-R-1810
Zoro #
G9523090
UPC #
-
Country of Origin
United States

Dimensions

Plastic Thickness
0.031"
Plastic Width
18"
Plastic Length
10 ft.
Length
10 ft
Thickness
0.031 in
Width
18 in
Plastic Width Tolerance
+/-0.250 in
Nominal Size
10 in W x 18 ft L
Plastic Length Tolerance
+/-1.000 in

Details

Item
Roll Stock
Plastic Material
UHMW
Plastic Color
White
Max. Temp. (F)
180 Degrees F
Min. Temp. (F)
-20 Degrees F
Color
White
Backing Type
Rubber Adhesive
Application
Chute Liners, Shelf Liners
Finish
Smooth
Standards
3-A Dairy, FDA, USDA
Tensile Strength (PSI)
5,000 psi
Type
Virgin Food Contact Grade
Material
Ultra High Molecular Weight (UHMW)
Elongation
350 %
Tensile Strength
5,000 psi
Corrosion and Chemical Resistance
Good
UV Resistant
No
Friction Rating
Very Slippery
Grade
Standard
Minimum Temperature
-20 Degrees F
Impact Strength
0.8 ft-lb/in
Wear Factor
Excellent
Maximum Temperature
180 Degrees F
Machinability
100 %
Water Absorption Rating
Excellent
Temperature Range
-20 Degrees to 180 Degrees F
Weight
0.791 lb
Plastic Clarity
Opaque
Shape
Rectangle
Plastic Hardness
68D
Impact Strength Rating
Poor
Plastic Density
58.058 lb/cu ft
Water Absorption
0 %
Tensile Strength Rating
Good
Plastic Hardness Rating
Medium
Maximum Adhesive Temperature
180 Degrees F
Friction Coefficient
0.15
Minimum Adhesive Temperature
-20 Degrees F
Plastic Thickness Tolerance
+/-0.005 in
Product Form
Roll
Coefficient of Thermal Expansion
11 x 10^-5
Scratch-Resistant
Not Scratch-Resistant
Static-Resistant
Not Static-Resistant
FDA Compliance
21 CFR 177.1550
Light Transmission
18 %
Flexural Modulus
80,000 psi
Product Type
Plastic Roll
Metal Detectable
Not Metal Detectable
Shore Hardness
68 Shore D
Dielectric Strength
3,000 V/mil
UV-Resistant
Not UV-Resistant

Description

Polyethylene Roll, UHMW Polyethylene, Grade Standard, Plastic Length 18 ft, Plastic Width 10 in, Plastic Thickness 0.031 in, White, Plastic Clarity Opaque, Tensile Strength 5,000 psi, Impact Strength 0.8 ft-lb/in, Friction Coefficient 0.15, Water Absorption 0 Percent, Temperature Range -20 Degrees to 180 Degrees F, Plastic Density 58.058 lb/cu ft, Plastic Hardness 68D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.