Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

White UHMW Roll Stock 10 ft. L x 24" W x 0.015" Thick

  • Mfr # 461XV-R-2410

  • Zoro # G9523020


product price: $1,265.99
/ea
Free Shipping & Returns

Key Features

Plastic Material
UHMW
Plastic Thickness
0.015"
Plastic Width
24"
Plastic Length
10 ft.
Plastic Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
461XV-R-2410
Zoro #
G9523020
UPC #
-
Country of Origin
United States

Dimensions

Plastic Thickness
0.015"
Plastic Width
24"
Plastic Length
10 ft.
Width
24 in
Thickness
0.015 in
Length
10 ft
Plastic Width Tolerance
+/-0.250 in
Plastic Length Tolerance
+/-1.000 in
Nominal Size
10 in W x 24 ft L

Details

Item
Roll Stock
Plastic Material
UHMW
Plastic Color
White
Max. Temp. (F)
180 Degrees F
Min. Temp. (F)
-20 Degrees F
Color
White
Backing Type
Rubber Adhesive
Standards
3-A Dairy, FDA, USDA
Material
Ultra High Molecular Weight (UHMW)
Finish
Smooth
Type
Virgin Food Contact Grade
Tensile Strength (PSI)
5,000 psi
Application
Chute Liners, Shelf Liners
Elongation
350 %
Tensile Strength
5,000 psi
Water Absorption Rating
Excellent
UV Resistant
No
Corrosion and Chemical Resistance
Good
Friction Rating
Very Slippery
Plastic Clarity
Opaque
Minimum Temperature
-20 Degrees F
Plastic Hardness
68D
Maximum Adhesive Temperature
180 Degrees F
Grade
Standard
Shape
Rectangle
Minimum Adhesive Temperature
-20 Degrees F
Wear Factor
Excellent
Tensile Strength Rating
Good
Plastic Thickness Tolerance
+/-0.005 in
Temperature Range
-20 Degrees to 180 Degrees F
Plastic Density
58.058 lb/cu ft
Plastic Hardness Rating
Medium
Water Absorption
0 %
Weight
0.51 lb
Machinability
100 %
Friction Coefficient
0.15
Maximum Temperature
180 Degrees F
Impact Strength
0.8 ft-lb/in
Impact Strength Rating
Poor
Metal Detectable
Not Metal Detectable
FDA Compliance
21 CFR 177.1550
Coefficient of Thermal Expansion
11 x 10^-5
Product Form
Roll
Scratch-Resistant
Not Scratch-Resistant
Dielectric Strength
3,000 V/mil
Light Transmission
18 %
Flexural Modulus
80,000 psi
UV-Resistant
Not UV-Resistant
Shore Hardness
68 Shore D
Static-Resistant
Not Static-Resistant
Product Type
Plastic Roll

Description

Polyethylene Roll, UHMW Polyethylene, Grade Standard, Plastic Length 24 ft, Plastic Width 10 in, Plastic Thickness 0.015 in, White, Plastic Clarity Opaque, Tensile Strength 5,000 psi, Impact Strength 0.8 ft-lb/in, Friction Coefficient 0.15, Water Absorption 0 Percent, Temperature Range -20 Degrees to 180 Degrees F, Plastic Density 58.058 lb/cu ft, Plastic Hardness 68D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.