Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

White UHMW Roll Stock 10 ft. L x 24" W x 0.020" Thick

  • Mfr # 461XX-R-2410

  • Zoro # G9523206


product price: $1,687.99
/ea
Free Shipping & Returns

Key Features

Plastic Material
UHMW
Plastic Thickness
0.020"
Plastic Width
24"
Plastic Length
10 ft.
Plastic Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
461XX-R-2410
Zoro #
G9523206
UPC #
-
Country of Origin
United States

Dimensions

Plastic Thickness
0.020"
Plastic Width
24"
Plastic Length
10 ft.
Length
10 ft
Width
24 in
Thickness
0.02 in
Plastic Width Tolerance
+/-0.250 in
Nominal Size
10 in W x 24 ft L
Plastic Length Tolerance
+/-1.000 in

Details

Item
Roll Stock
Plastic Material
UHMW
Plastic Color
White
Max. Temp. (F)
180 Degrees F
Min. Temp. (F)
-20 Degrees F
Color
White
Application
Chute Liners, Shelf Liners
Standards
3-A Dairy, FDA, USDA
Material
Ultra High Molecular Weight (UHMW)
Tensile Strength (PSI)
5,000 psi
Type
Virgin Food Contact Grade
Finish
Smooth
Backing Type
Rubber Adhesive
Elongation
350 %
Tensile Strength
5,000 psi
Grade
Standard
Maximum Temperature
180 Degrees F
Wear Factor
Excellent
Machinability
100 %
Friction Coefficient
0.15
Minimum Adhesive Temperature
-20 Degrees F
Impact Strength Rating
Poor
Plastic Hardness
68D
Plastic Hardness Rating
Medium
Friction Rating
Very Slippery
Minimum Temperature
-20 Degrees F
UV Resistant
No
Tensile Strength Rating
Good
Plastic Density
58.058 lb/cu ft
Plastic Thickness Tolerance
+/-0.005 in
Corrosion and Chemical Resistance
Good
Shape
Rectangle
Maximum Adhesive Temperature
180 Degrees F
Temperature Range
-20 Degrees to 180 Degrees F
Weight
0.68 lb
Impact Strength
0.8 ft-lb/in
Water Absorption
0 %
Plastic Clarity
Opaque
Water Absorption Rating
Excellent
Product Form
Roll
UV-Resistant
Not UV-Resistant
Scratch-Resistant
Not Scratch-Resistant
Shore Hardness
68 Shore D
Coefficient of Thermal Expansion
11 x 10^-5
Metal Detectable
Not Metal Detectable
Product Type
Plastic Roll
Light Transmission
18 %
Dielectric Strength
3,000 V/mil
FDA Compliance
21 CFR 177.1550
Static-Resistant
Not Static-Resistant
Flexural Modulus
80,000 psi

Description

Polyethylene Roll, UHMW Polyethylene, Grade Standard, Plastic Length 24 ft, Plastic Width 10 in, Plastic Thickness 0.02 in, White, Plastic Clarity Opaque, Tensile Strength 5,000 psi, Impact Strength 0.8 ft-lb/in, Friction Coefficient 0.15, Water Absorption 0 Percent, Temperature Range -20 Degrees to 180 Degrees F, Plastic Density 58.058 lb/cu ft, Plastic Hardness 68D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.