Zoro Homepage

White UHMW Roll Stock 12" L x 12" W x 0.015" Thick

  • Mfr # 461XV-A-1201

  • Zoro # G9530687


product price: $56.39
/ea

Key Features

Plastic Material
UHMW
Plastic Thickness
0.015"
Plastic Width
12"
Plastic Length
12"
Plastic Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
461XV-A-1201
Zoro #
G9530687
UPC #
-
Country of Origin
United States

Dimensions

Plastic Thickness
0.015"
Plastic Width
12"
Plastic Length
12"
Thickness
0.015 in
Width
12 in
Length
1 ft
Plastic Length Tolerance
+/-1.000 in
Plastic Width Tolerance
+/-0.250 in
Nominal Size
12 in W x 12 in L

Details

Item
Roll Stock
Plastic Material
UHMW
Plastic Color
White
Max. Temp. (F)
180 Degrees F
Min. Temp. (F)
-20 Degrees F
Color
White
Application
Chute Liners, Shelf Liners
Tensile Strength (PSI)
5,000 psi
Finish
Smooth
Material
Ultra High Molecular Weight (UHMW)
Backing Type
Acrylic Adhesive
Type
Virgin Food Contact Grade
Standards
3-A Dairy, FDA, USDA
Elongation
350 %
Tensile Strength
5,000 psi
Machinability
100 %
Water Absorption Rating
Excellent
Friction Rating
Very Slippery
Minimum Temperature
-20 Degrees F
Plastic Thickness Tolerance
+/-0.005 in
Shape
Square
Impact Strength Rating
Poor
Maximum Temperature
180 Degrees F
Temperature Range
-20 Degrees to 180 Degrees F
Water Absorption
0 %
Maximum Adhesive Temperature
180 Degrees F
Plastic Hardness Rating
Medium
Impact Strength
0.8 ft-lb/in
Plastic Clarity
Opaque
Tensile Strength Rating
Good
Weight
0.306 lb
Corrosion and Chemical Resistance
Good
Friction Coefficient
0.15
UV Resistant
No
Grade
Standard
Plastic Hardness
68D
Wear Factor
Excellent
Minimum Adhesive Temperature
-20 Degrees F
Plastic Density
58.058 lb/cu ft
Shore Hardness
68 Shore D
Metal Detectable
Not Metal Detectable
Flexural Modulus
80,000 psi
UV-Resistant
Not UV-Resistant
Scratch-Resistant
Not Scratch-Resistant
Product Form
Roll
Product Type
Plastic Roll
Dielectric Strength
3,000 V/mil
Light Transmission
18 %
Coefficient of Thermal Expansion
11 x 10^-5
Static-Resistant
Not Static-Resistant
FDA Compliance
21 CFR 177.1550

Description

Polyethylene Roll, UHMW Polyethylene, Grade Standard, Plastic Length 12 in, Plastic Width 12 in, Plastic Thickness 0.015 in, White, Plastic Clarity Opaque, Tensile Strength 5,000 psi, Impact Strength 0.8 ft-lb/in, Friction Coefficient 0.15, Water Absorption 0 Percent, Temperature Range -20 Degrees to 180 Degrees F, Plastic Density 58.058 lb/cu ft, Plastic Hardness 68D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.