Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

White UHMW Roll Stock 12" L x 12" W x 0.020" Thick

  • Mfr # 461XX-A-1201

  • Zoro # G9530711


product price: $80.59
/ea
Free Shipping & Returns

Key Features

Plastic Material
UHMW
Plastic Thickness
0.020"
Plastic Width
12"
Plastic Length
12"
Plastic Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
461XX-A-1201
Zoro #
G9530711
UPC #
-
Country of Origin
United States

Dimensions

Plastic Thickness
0.020"
Plastic Width
12"
Plastic Length
12"
Width
12 in
Thickness
0.02 in
Length
1 ft
Nominal Size
12 in W x 12 in L
Plastic Width Tolerance
+/-0.250 in
Plastic Length Tolerance
+/-1.000 in

Details

Item
Roll Stock
Plastic Material
UHMW
Plastic Color
White
Max. Temp. (F)
180 Degrees F
Min. Temp. (F)
-20 Degrees F
Color
White
Type
Virgin Food Contact Grade
Tensile Strength (PSI)
5,000 psi
Backing Type
Acrylic Adhesive
Finish
Smooth
Standards
3-A Dairy, FDA, USDA
Material
Ultra High Molecular Weight (UHMW)
Application
Chute Liners, Shelf Liners
Elongation
350 %
Tensile Strength
5,000 psi
Grade
Standard
Plastic Thickness Tolerance
+/-0.005 in
Minimum Temperature
-20 Degrees F
Water Absorption
0 %
Plastic Hardness Rating
Medium
Temperature Range
-20 Degrees to 180 Degrees F
Wear Factor
Excellent
Weight
0.408 lb
Water Absorption Rating
Excellent
Plastic Hardness
68D
Plastic Density
58.058 lb/cu ft
Impact Strength Rating
Poor
Friction Coefficient
0.15
Impact Strength
0.8 ft-lb/in
Minimum Adhesive Temperature
-20 Degrees F
Maximum Temperature
180 Degrees F
Tensile Strength Rating
Good
UV Resistant
No
Machinability
100 %
Friction Rating
Very Slippery
Plastic Clarity
Opaque
Maximum Adhesive Temperature
180 Degrees F
Corrosion and Chemical Resistance
Good
Shape
Square
Static-Resistant
Not Static-Resistant
Product Type
Plastic Roll
Product Form
Roll
Flexural Modulus
80,000 psi
Scratch-Resistant
Not Scratch-Resistant
Shore Hardness
68 Shore D
Coefficient of Thermal Expansion
11 x 10^-5
UV-Resistant
Not UV-Resistant
Metal Detectable
Not Metal Detectable
FDA Compliance
21 CFR 177.1550
Light Transmission
18 %
Dielectric Strength
3,000 V/mil

Description

Polyethylene Roll, UHMW Polyethylene, Grade Standard, Plastic Length 12 in, Plastic Width 12 in, Plastic Thickness 0.02 in, White, Plastic Clarity Opaque, Tensile Strength 5,000 psi, Impact Strength 0.8 ft-lb/in, Friction Coefficient 0.15, Water Absorption 0 Percent, Temperature Range -20 Degrees to 180 Degrees F, Plastic Density 58.058 lb/cu ft, Plastic Hardness 68D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.