Shop ZORO SELECT

White UHMW Roll Stock 12" L x 12" W x 0.020" Thick

  • Mfr # 461XX-R-1201
  • Zoro # G9521121

product price: 
$
86.89
/ea

Key Features

Plastic Material
UHMW
Plastic Thickness
0.02 in
Plastic Width
12"
Plastic Length
12"
Plastic Color
White
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
461XX-R-1201
Zoro #
G9521121
UPC #
-
Country of Origin
Korea, Republic of
Item
Roll Stock
Plastic Material
UHMW
Plastic Color
White
Max. Temp. (F)
180 Degrees F
Min. Temp. (F)
-20 Degrees F
Color
White
Finish
Smooth
Material
UHMW Polyethylene
Type
Virgin Food Contact Grade
Tensile Strength (PSI)
5,000 psi
Standards
3-A Dairy, FDA, USDA
Backing Type
Rubber Adhesive
Application
Chute Liners, Shelf Liners
Elongation
350 %
Tensile Strength
5,000 psi
Friction Coefficient
0.15
Maximum Temperature
180 Degrees F
Impact Strength
0.8 ft-lb/in
UV Resistant
No
Wear Factor
Excellent
Plastic Hardness Rating
Medium
Water Absorption
0 %
Plastic Hardness
68D
Weight
0.408 lb
Tensile Strength Rating
Good
Shape
Square
Grade
Standard
Minimum Adhesive Temperature
-20 Degrees F
Impact Strength Rating
Poor
Plastic Thickness Tolerance
+/-0.005 in
Corrosion and Chemical Resistance
Good
Maximum Adhesive Temperature
180 Degrees F
Plastic Clarity
Opaque
Temperature Range
-20 Degrees to 180 Degrees F
Friction Rating
Very Slippery
Plastic Density
58.058 lb/cu ft
Minimum Temperature
-20 Degrees F
Water Absorption Rating
Excellent
Machinability
100 %
Static-Resistant
Not Static-Resistant
Scratch-Resistant
Not Scratch-Resistant
Product Form
Roll
UV-Resistant
Not UV-Resistant
Metal Detectable
Not Metal Detectable
Shore Hardness
68 Shore D
Flexural Modulus
80,000 psi
FDA Compliance
21 CFR 177.1550
Dielectric Strength
3,000 V/mil
Product Type
Plastic Roll
Coefficient of Thermal Expansion
11 x 10^-5
Light Transmission
18 %
Fabrication
Skived

Dimensions

Plastic Thickness
0.02 in
Plastic Width
12"
Plastic Length
12"
Thickness
0.02 in
Width
12 in
Length
1 ft
Plastic Width Tolerance
+/-0.250 in
Plastic Length Tolerance
+/-1.000 in
Nominal Size
12 in W x 12 in L

Description

Polyethylene Roll, UHMW Polyethylene, Grade Standard, Plastic Length 12 in, Plastic Width 12 in, Plastic Thickness 0.02 in, White, Plastic Clarity Opaque, Tensile Strength 5,000 psi, Impact Strength 0.8 ft-lb/in, Friction Coefficient 0.15, Water Absorption 0 Percent, Temperature Range -20 Degrees to 180 Degrees F, Plastic Density 58.058 lb/cu ft, Plastic Hardness 68D

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.