White UHMW Roll Stock 12" L x 12" W x 0.031" Thick

  • Mfr # 461XXXI-A-1201

  • Zoro # G9530790


product price: $122.99
/ea
Free Shipping & Returns

Key Features

Plastic Material
UHMW
Plastic Thickness
0.031"
Plastic Width
12"
Plastic Length
12"
Plastic Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
461XXXI-A-1201
Zoro #
G9530790
UPC #
-
Country of Origin
United States

Dimensions

Plastic Thickness
0.031"
Plastic Width
12"
Plastic Length
12"
Thickness
0.031 in
Width
12 in
Length
1 ft
Plastic Width Tolerance
+/-0.250 in
Nominal Size
12 in W x 12 in L
Plastic Length Tolerance
+/-1.000 in

Details

Item
Roll Stock
Plastic Material
UHMW
Plastic Color
White
Max. Temp. (F)
180 Degrees F
Min. Temp. (F)
-20 Degrees F
Color
White
Standards
3-A Dairy, FDA, USDA
Type
Virgin Food Contact Grade
Application
Chute Liners, Shelf Liners
Backing Type
Acrylic Adhesive
Finish
Smooth
Material
Ultra High Molecular Weight (UHMW)
Tensile Strength (PSI)
5,000 psi
Elongation
350 %
Tensile Strength
5,000 psi
Impact Strength
0.8 ft-lb/in
Grade
Standard
Shape
Square
Friction Coefficient
0.15
Water Absorption
0 %
Maximum Temperature
180 Degrees F
Minimum Adhesive Temperature
-20 Degrees F
Impact Strength Rating
Poor
Plastic Hardness Rating
Medium
Corrosion and Chemical Resistance
Good
Friction Rating
Very Slippery
Temperature Range
-20 Degrees to 180 Degrees F
Tensile Strength Rating
Good
Plastic Thickness Tolerance
+/-0.005 in
Machinability
100 %
UV Resistant
No
Plastic Density
58.058 lb/cu ft
Water Absorption Rating
Excellent
Minimum Temperature
-20 Degrees F
Weight
0.632 lb
Maximum Adhesive Temperature
180 Degrees F
Plastic Clarity
Opaque
Plastic Hardness
68D
Wear Factor
Excellent
Light Transmission
18 %
Product Form
Roll
Scratch-Resistant
Not Scratch-Resistant
Static-Resistant
Not Static-Resistant
Dielectric Strength
3,000 V/mil
Flexural Modulus
80,000 psi
Product Type
Plastic Roll
FDA Compliance
21 CFR 177.1550
Shore Hardness
68 Shore D
Coefficient of Thermal Expansion
11 x 10^-5
Metal Detectable
Not Metal Detectable
UV-Resistant
Not UV-Resistant

Description

Polyethylene Roll, UHMW Polyethylene, Grade Standard, Plastic Length 12 in, Plastic Width 12 in, Plastic Thickness 0.031 in, White, Plastic Clarity Opaque, Tensile Strength 5,000 psi, Impact Strength 0.8 ft-lb/in, Friction Coefficient 0.15, Water Absorption 0 Percent, Temperature Range -20 Degrees to 180 Degrees F, Plastic Density 58.058 lb/cu ft, Plastic Hardness 68D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.