Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

White UHMW Roll Stock 12" L x 18" W x 0.031" Thick

  • Mfr # 461XXXI-A-1801

  • Zoro # G9530748


product price: $183.99
/ea
Free Shipping & Returns

Key Features

Plastic Material
UHMW
Plastic Thickness
0.031"
Plastic Width
18"
Plastic Length
12"
Plastic Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
461XXXI-A-1801
Zoro #
G9530748
UPC #
-
Country of Origin
United States

Dimensions

Plastic Thickness
0.031"
Plastic Width
18"
Plastic Length
12"
Length
1 ft
Width
18 in
Thickness
0.031 in
Plastic Width Tolerance
+/-0.250 in
Nominal Size
12 in W x 18 in L
Plastic Length Tolerance
+/-1.000 in

Details

Item
Roll Stock
Plastic Material
UHMW
Plastic Color
White
Max. Temp. (F)
180 Degrees F
Min. Temp. (F)
-20 Degrees F
Color
White
Tensile Strength (PSI)
5,000 psi
Standards
3-A Dairy, FDA, USDA
Type
Virgin Food Contact Grade
Material
Ultra High Molecular Weight (UHMW)
Application
Chute Liners, Shelf Liners
Finish
Smooth
Backing Type
Acrylic Adhesive
Elongation
350 %
Tensile Strength
5,000 psi
Corrosion and Chemical Resistance
Good
Impact Strength
0.8 ft-lb/in
Shape
Rectangle
Plastic Hardness Rating
Medium
Temperature Range
-20 Degrees to 180 Degrees F
Machinability
100 %
Tensile Strength Rating
Good
Water Absorption Rating
Excellent
UV Resistant
No
Plastic Thickness Tolerance
+/-0.005 in
Maximum Temperature
180 Degrees F
Plastic Hardness
68D
Plastic Clarity
Opaque
Weight
0.949 lb
Minimum Adhesive Temperature
-20 Degrees F
Wear Factor
Excellent
Plastic Density
58.058 lb/cu ft
Friction Coefficient
0.15
Minimum Temperature
-20 Degrees F
Friction Rating
Very Slippery
Maximum Adhesive Temperature
180 Degrees F
Impact Strength Rating
Poor
Water Absorption
0 %
Grade
Standard
Scratch-Resistant
Not Scratch-Resistant
FDA Compliance
21 CFR 177.1550
Static-Resistant
Not Static-Resistant
Shore Hardness
68 Shore D
UV-Resistant
Not UV-Resistant
Product Type
Plastic Roll
Coefficient of Thermal Expansion
11 x 10^-5
Light Transmission
18 %
Metal Detectable
Not Metal Detectable
Flexural Modulus
80,000 psi
Product Form
Roll
Dielectric Strength
3,000 V/mil

Description

Polyethylene Roll, UHMW Polyethylene, Grade Standard, Plastic Length 18 in, Plastic Width 12 in, Plastic Thickness 0.031 in, White, Plastic Clarity Opaque, Tensile Strength 5,000 psi, Impact Strength 0.8 ft-lb/in, Friction Coefficient 0.15, Water Absorption 0 Percent, Temperature Range -20 Degrees to 180 Degrees F, Plastic Density 58.058 lb/cu ft, Plastic Hardness 68D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.