White UHMW Roll Stock 12" L x 18" W x 0.031" Thick

  • Mfr # 461XXXI-R-1801

  • Zoro # G9522296


product price:  $180.99
/ea
Free Shipping & Returns

Key Features

Plastic Material
UHMW
Plastic Thickness
0.031"
Plastic Width
18"
Plastic Length
12"
Plastic Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
461XXXI-R-1801
Zoro #
G9522296
UPC #
-
Country of Origin
United States

Dimensions

Plastic Thickness
0.031"
Plastic Width
18"
Plastic Length
12"
Thickness
0.031 in
Width
18 in
Length
1 ft
Nominal Size
12 in W x 18 in L
Plastic Length Tolerance
+/-1.000 in
Plastic Width Tolerance
+/-0.250 in

Details

Item
Roll Stock
Plastic Material
UHMW
Plastic Color
White
Max. Temp. (F)
180 Degrees F
Min. Temp. (F)
-20 Degrees F
Color
White
Backing Type
Rubber Adhesive
Tensile Strength (PSI)
5,000 psi
Material
Ultra High Molecular Weight (UHMW)
Application
Chute Liners, Shelf Liners
Standards
3-A Dairy, FDA, USDA
Finish
Smooth
Type
Virgin Food Contact Grade
Elongation
350 %
Tensile Strength
5,000 psi
Maximum Temperature
180 Degrees F
Plastic Clarity
Opaque
UV Resistant
No
Water Absorption
0 %
Friction Coefficient
0.15
Plastic Density
58.058 lb/cu ft
Tensile Strength Rating
Good
Grade
Standard
Minimum Adhesive Temperature
-20 Degrees F
Weight
0.949 lb
Wear Factor
Excellent
Plastic Hardness
68D
Machinability
100 %
Plastic Hardness Rating
Medium
Impact Strength
0.8 ft-lb/in
Plastic Thickness Tolerance
+/-0.005 in
Maximum Adhesive Temperature
180 Degrees F
Impact Strength Rating
Poor
Friction Rating
Very Slippery
Minimum Temperature
-20 Degrees F
Shape
Rectangle
Corrosion and Chemical Resistance
Good
Water Absorption Rating
Excellent
Temperature Range
-20 Degrees to 180 Degrees F
FDA Compliance
21 CFR 177.1550
Static-Resistant
Not Static-Resistant
UV-Resistant
Not UV-Resistant
Light Transmission
18 %
Product Form
Roll
Metal Detectable
Not Metal Detectable
Scratch-Resistant
Not Scratch-Resistant
Dielectric Strength
3,000 V/mil
Product Type
Plastic Roll
Flexural Modulus
80,000 psi
Shore Hardness
68 Shore D
Coefficient of Thermal Expansion
11 x 10^-5

Description

Polyethylene Roll, UHMW Polyethylene, Grade Standard, Plastic Length 18 in, Plastic Width 12 in, Plastic Thickness 0.031 in, White, Plastic Clarity Opaque, Tensile Strength 5,000 psi, Impact Strength 0.8 ft-lb/in, Friction Coefficient 0.15, Water Absorption 0 Percent, Temperature Range -20 Degrees to 180 Degrees F, Plastic Density 58.058 lb/cu ft, Plastic Hardness 68D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.