Shop ZORO SELECT

White UHMW Roll Stock 12" L x 24" W x 0.003" Thick

  • Mfr # 461III-R-2401
  • Zoro # G9520607

product price: 
$
34.19
/ea

Key Features

Plastic Material
UHMW
Plastic Thickness
3 mil
Plastic Width
24"
Plastic Length
12"
Plastic Color
White
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
461III-R-2401
Zoro #
G9520607
UPC #
-
Country of Origin
Korea, Republic of
Item
Roll Stock
Plastic Material
UHMW
Plastic Color
White
Max. Temp. (F)
180 Degrees F
Min. Temp. (F)
-20 Degrees F
Color
White
Standards
3-A Dairy, FDA, USDA
Material
UHMW Polyethylene
Finish
Smooth
Type
Virgin Food Contact Grade
Backing Type
Rubber Adhesive
Application
Chute Liners, Shelf Liners
Tensile Strength (PSI)
5,000 psi
Elongation
350 %
Tensile Strength
5,000 psi
Impact Strength Rating
Poor
Plastic Hardness
68D
Temperature Range
-20 Degrees to 180 Degrees F
Tensile Strength Rating
Good
Plastic Clarity
Opaque
UV Resistant
No
Plastic Thickness Tolerance
+/-0.005 in
Grade
Standard
Maximum Temperature
180 Degrees F
Corrosion and Chemical Resistance
Good
Water Absorption
0 %
Friction Coefficient
0.15
Water Absorption Rating
Excellent
Plastic Hardness Rating
Medium
Minimum Adhesive Temperature
-20 Degrees F
Impact Strength
0.8 ft-lb/in
Weight
0.122 lb
Plastic Density
58.058 lb/cu ft
Minimum Temperature
-20 Degrees F
Shape
Rectangle
Friction Rating
Very Slippery
Wear Factor
Excellent
Maximum Adhesive Temperature
180 Degrees F
Machinability
100 %
Flexural Modulus
80,000 psi
Dielectric Strength
3,000 V/mil
Light Transmission
18 %
Product Type
Plastic Film
Product Form
Roll
Metal Detectable
Not Metal Detectable
Coefficient of Thermal Expansion
11 x 10^-5
Shore Hardness
68 Shore D
FDA Compliance
21 CFR 177.1550
Scratch-Resistant
Not Scratch-Resistant
UV-Resistant
Not UV-Resistant
Static-Resistant
Not Static-Resistant
Fabrication
Skived

Dimensions

Plastic Thickness
3 mil
Plastic Width
24"
Plastic Length
12"
Thickness
0.003 in
Width
24 in
Length
1 ft
Plastic Length Tolerance
+/-1.000 in
Plastic Width Tolerance
+/-0.250 in
Nominal Size
12 in W x 24 in L

Description

Polyethylene Roll, UHMW Polyethylene, Grade Standard, Plastic Length 24 in, Plastic Width 12 in, Plastic Thickness 3 mil, White, Plastic Clarity Opaque, Tensile Strength 5,000 psi, Impact Strength 0.8 ft-lb/in, Friction Coefficient 0.15, Water Absorption 0 Percent, Temperature Range -20 Degrees to 180 Degrees F, Plastic Density 58.058 lb/cu ft, Plastic Hardness 68D

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.