Zoro Homepage

White UHMW Roll Stock 12" L x 24" W x 0.010" Thick

  • Mfr # 461X-A-2401

  • Zoro # G9530635


product price: $80.59
/ea
Free Shipping & Returns

Key Features

Plastic Material
UHMW
Plastic Thickness
0.010"
Plastic Width
24"
Plastic Length
12"
Plastic Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
461X-A-2401
Zoro #
G9530635
UPC #
-
Country of Origin
United States

Dimensions

Plastic Thickness
0.010"
Plastic Width
24"
Plastic Length
12"
Width
24 in
Length
1 ft
Thickness
0.01 in
Nominal Size
12 in W x 12 in L
Plastic Length Tolerance
+/-1.000 in
Plastic Width Tolerance
+/-0.250 in

Details

Item
Roll Stock
Plastic Material
UHMW
Plastic Color
White
Max. Temp. (F)
180 Degrees F
Min. Temp. (F)
-20 Degrees F
Color
White
Type
Virgin Food Contact Grade
Backing Type
Acrylic Adhesive
Standards
3-A Dairy, FDA, USDA
Application
Chute Liners, Shelf Liners
Tensile Strength (PSI)
5,000 psi
Finish
Smooth
Material
Ultra High Molecular Weight (UHMW)
Elongation
350 %
Tensile Strength
5,000 psi
Water Absorption Rating
Excellent
Plastic Density
58.058 lb/cu ft
Minimum Temperature
-20 Degrees F
Wear Factor
Excellent
Grade
Standard
Maximum Adhesive Temperature
180 Degrees F
Plastic Clarity
Opaque
Tensile Strength Rating
Good
Water Absorption
0 %
Temperature Range
-20 Degrees to 180 Degrees F
Impact Strength
0.8 ft-lb/in
Minimum Adhesive Temperature
-20 Degrees F
Shape
Square
Corrosion and Chemical Resistance
Good
UV Resistant
No
Plastic Hardness
68D
Maximum Temperature
180 Degrees F
Friction Coefficient
0.15
Plastic Hardness Rating
Medium
Impact Strength Rating
Poor
Weight
0.204 lb
Plastic Thickness Tolerance
+/-0.005 in
Machinability
100 %
Friction Rating
Very Slippery
Light Transmission
18 %
Shore Hardness
68 Shore D
Product Form
Roll
Product Type
Plastic Roll
Scratch-Resistant
Not Scratch-Resistant
Dielectric Strength
3,000 V/mil
Static-Resistant
Not Static-Resistant
Flexural Modulus
80,000 psi
Metal Detectable
Not Metal Detectable
FDA Compliance
21 CFR 177.1550
Coefficient of Thermal Expansion
11 x 10^-5
UV-Resistant
Not UV-Resistant

Description

Polyethylene Roll, UHMW Polyethylene, Grade Standard, Plastic Length 12 in, Plastic Width 12 in, Plastic Thickness 0.01 in, White, Plastic Clarity Opaque, Tensile Strength 5,000 psi, Impact Strength 0.8 ft-lb/in, Friction Coefficient 0.15, Water Absorption 0 Percent, Temperature Range -20 Degrees to 180 Degrees F, Plastic Density 58.058 lb/cu ft, Plastic Hardness 68D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.