Zoro Homepage

White UHMW Roll Stock 12" L x 24" W x 0.015" Thick

  • Mfr # 461XV-A-2401

  • Zoro # G9530650


product price: $120.99
/ea
Free Shipping & Returns

Key Features

Plastic Material
UHMW
Plastic Thickness
0.015"
Plastic Width
24"
Plastic Length
12"
Plastic Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
461XV-A-2401
Zoro #
G9530650
UPC #
-
Country of Origin
United States

Dimensions

Plastic Thickness
0.015"
Plastic Width
24"
Plastic Length
12"
Length
1 ft
Thickness
0.015 in
Width
24 in
Plastic Width Tolerance
+/-0.250 in
Plastic Length Tolerance
+/-1.000 in
Nominal Size
12 in W x 24 in L

Details

Item
Roll Stock
Plastic Material
UHMW
Plastic Color
White
Max. Temp. (F)
180 Degrees F
Min. Temp. (F)
-20 Degrees F
Color
White
Type
Virgin Food Contact Grade
Standards
3-A Dairy, FDA, USDA
Backing Type
Acrylic Adhesive
Tensile Strength (PSI)
5,000 psi
Finish
Smooth
Application
Chute Liners, Shelf Liners
Material
Ultra High Molecular Weight (UHMW)
Elongation
350 %
Tensile Strength
5,000 psi
Wear Factor
Excellent
Shape
Rectangle
Plastic Thickness Tolerance
+/-0.005 in
Minimum Temperature
-20 Degrees F
Impact Strength Rating
Poor
Plastic Hardness Rating
Medium
Maximum Adhesive Temperature
180 Degrees F
Plastic Density
58.058 lb/cu ft
Maximum Temperature
180 Degrees F
Minimum Adhesive Temperature
-20 Degrees F
Grade
Standard
Plastic Clarity
Opaque
Impact Strength
0.8 ft-lb/in
Friction Rating
Very Slippery
Water Absorption
0 %
Friction Coefficient
0.15
Temperature Range
-20 Degrees to 180 Degrees F
Tensile Strength Rating
Good
Water Absorption Rating
Excellent
Machinability
100 %
Weight
0.612 lb
UV Resistant
No
Plastic Hardness
68D
Corrosion and Chemical Resistance
Good
Shore Hardness
68 Shore D
Product Type
Plastic Roll
Dielectric Strength
3,000 V/mil
FDA Compliance
21 CFR 177.1550
Light Transmission
18 %
Static-Resistant
Not Static-Resistant
Scratch-Resistant
Not Scratch-Resistant
Coefficient of Thermal Expansion
11 x 10^-5
Product Form
Roll
UV-Resistant
Not UV-Resistant
Flexural Modulus
80,000 psi
Metal Detectable
Not Metal Detectable

Description

Polyethylene Roll, UHMW Polyethylene, Grade Standard, Plastic Length 24 in, Plastic Width 12 in, Plastic Thickness 0.015 in, White, Plastic Clarity Opaque, Tensile Strength 5,000 psi, Impact Strength 0.8 ft-lb/in, Friction Coefficient 0.15, Water Absorption 0 Percent, Temperature Range -20 Degrees to 180 Degrees F, Plastic Density 58.058 lb/cu ft, Plastic Hardness 68D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.