Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

White UHMW Roll Stock 12" L x 24" W x 0.020" Thick

  • Mfr # 461XX-A-2401

  • Zoro # G9530678


product price: $154.99
/ea
Free Shipping & Returns

Key Features

Plastic Material
UHMW
Plastic Thickness
0.020"
Plastic Width
24"
Plastic Length
12"
Plastic Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
461XX-A-2401
Zoro #
G9530678
UPC #
-
Country of Origin
United States

Dimensions

Plastic Thickness
0.020"
Plastic Width
24"
Plastic Length
12"
Thickness
0.02 in
Width
24 in
Length
1 ft
Plastic Width Tolerance
+/-0.250 in
Plastic Length Tolerance
+/-1.000 in
Nominal Size
12 in W x 24 in L

Details

Item
Roll Stock
Plastic Material
UHMW
Plastic Color
White
Max. Temp. (F)
180 Degrees F
Min. Temp. (F)
-20 Degrees F
Color
White
Tensile Strength (PSI)
5,000 psi
Type
Virgin Food Contact Grade
Finish
Smooth
Material
Ultra High Molecular Weight (UHMW)
Backing Type
Acrylic Adhesive
Application
Chute Liners, Shelf Liners
Standards
3-A Dairy, FDA, USDA
Elongation
350 %
Tensile Strength
5,000 psi
Minimum Temperature
-20 Degrees F
Maximum Adhesive Temperature
180 Degrees F
Plastic Thickness Tolerance
+/-0.005 in
Maximum Temperature
180 Degrees F
Temperature Range
-20 Degrees to 180 Degrees F
Plastic Hardness Rating
Medium
Tensile Strength Rating
Good
Machinability
100 %
Plastic Hardness
68D
Minimum Adhesive Temperature
-20 Degrees F
Wear Factor
Excellent
Plastic Density
58.058 lb/cu ft
Impact Strength Rating
Poor
Friction Rating
Very Slippery
Impact Strength
0.8 ft-lb/in
Water Absorption Rating
Excellent
Water Absorption
0 %
Plastic Clarity
Opaque
Corrosion and Chemical Resistance
Good
Grade
Standard
Shape
Rectangle
Friction Coefficient
0.15
UV Resistant
No
Weight
0.816 lb
FDA Compliance
21 CFR 177.1550
UV-Resistant
Not UV-Resistant
Coefficient of Thermal Expansion
11 x 10^-5
Light Transmission
18 %
Product Form
Roll
Shore Hardness
68 Shore D
Static-Resistant
Not Static-Resistant
Product Type
Plastic Roll
Scratch-Resistant
Not Scratch-Resistant
Flexural Modulus
80,000 psi
Metal Detectable
Not Metal Detectable
Dielectric Strength
3,000 V/mil

Description

Polyethylene Roll, UHMW Polyethylene, Grade Standard, Plastic Length 24 in, Plastic Width 12 in, Plastic Thickness 0.02 in, White, Plastic Clarity Opaque, Tensile Strength 5,000 psi, Impact Strength 0.8 ft-lb/in, Friction Coefficient 0.15, Water Absorption 0 Percent, Temperature Range -20 Degrees to 180 Degrees F, Plastic Density 58.058 lb/cu ft, Plastic Hardness 68D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.