Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

White UHMW Roll Stock 12" L x 24" W x 0.031" Thick

  • Mfr # 461XXXI-A-2401

  • Zoro # G9530809


product price: $245.99
/ea
Free Shipping & Returns

Key Features

Plastic Material
UHMW
Plastic Thickness
0.031"
Plastic Width
24"
Plastic Length
12"
Plastic Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
461XXXI-A-2401
Zoro #
G9530809
UPC #
-
Country of Origin
United States

Dimensions

Plastic Thickness
0.031"
Plastic Width
24"
Plastic Length
12"
Thickness
0.031 in
Width
24 in
Length
1 ft
Plastic Width Tolerance
+/-0.250 in
Plastic Length Tolerance
+/-1.000 in
Nominal Size
12 in W x 24 in L

Details

Item
Roll Stock
Plastic Material
UHMW
Plastic Color
White
Max. Temp. (F)
180 Degrees F
Min. Temp. (F)
-20 Degrees F
Color
White
Backing Type
Acrylic Adhesive
Material
Ultra High Molecular Weight (UHMW)
Tensile Strength (PSI)
5,000 psi
Application
Chute Liners, Shelf Liners
Finish
Smooth
Type
Virgin Food Contact Grade
Standards
3-A Dairy, FDA, USDA
Elongation
350 %
Tensile Strength
5,000 psi
Shape
Rectangle
Corrosion and Chemical Resistance
Good
Plastic Density
58.058 lb/cu ft
Friction Rating
Very Slippery
Maximum Adhesive Temperature
180 Degrees F
Plastic Hardness
68D
Plastic Clarity
Opaque
Water Absorption
0 %
Impact Strength Rating
Poor
Weight
1.265 lb
Minimum Adhesive Temperature
-20 Degrees F
Impact Strength
0.8 ft-lb/in
Plastic Thickness Tolerance
+/-0.005 in
Plastic Hardness Rating
Medium
Temperature Range
-20 Degrees to 180 Degrees F
UV Resistant
No
Machinability
100 %
Wear Factor
Excellent
Tensile Strength Rating
Good
Minimum Temperature
-20 Degrees F
Water Absorption Rating
Excellent
Friction Coefficient
0.15
Maximum Temperature
180 Degrees F
Grade
Standard
FDA Compliance
21 CFR 177.1550
Flexural Modulus
80,000 psi
Dielectric Strength
3,000 V/mil
Product Type
Plastic Roll
Metal Detectable
Not Metal Detectable
Static-Resistant
Not Static-Resistant
UV-Resistant
Not UV-Resistant
Scratch-Resistant
Not Scratch-Resistant
Coefficient of Thermal Expansion
11 x 10^-5
Product Form
Roll
Shore Hardness
68 Shore D
Light Transmission
18 %

Description

Polyethylene Roll, UHMW Polyethylene, Grade Standard, Plastic Length 24 in, Plastic Width 12 in, Plastic Thickness 0.031 in, White, Plastic Clarity Opaque, Tensile Strength 5,000 psi, Impact Strength 0.8 ft-lb/in, Friction Coefficient 0.15, Water Absorption 0 Percent, Temperature Range -20 Degrees to 180 Degrees F, Plastic Density 58.058 lb/cu ft, Plastic Hardness 68D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.