Zoro Homepage

White UHMW Roll Stock 12" L x 3" W x 0.005" Thick

  • Mfr # 461V-R-0301

  • Zoro # G9520765


product price: $5.49
/ea
Sold in multiples of 2 for $10.98

Key Features

Plastic Material
UHMW
Plastic Thickness
0.005"
Plastic Width
3"
Plastic Length
12"
Plastic Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
461V-R-0301
Zoro #
G9520765
UPC #
-
Country of Origin
United States

Dimensions

Plastic Thickness
0.005"
Plastic Width
3"
Plastic Length
12"
Length
1 ft
Thickness
0.005 in
Width
3 in
Nominal Size
3 in W x 12 in L
Plastic Length Tolerance
+/-1.000 in
Plastic Width Tolerance
+/-0.250 in

Details

Item
Roll Stock
Plastic Material
UHMW
Plastic Color
White
Max. Temp. (F)
180 Degrees F
Min. Temp. (F)
-20 Degrees F
Color
White
Standards
3-A Dairy, FDA, USDA
Application
Chute Liners, Shelf Liners
Tensile Strength (PSI)
5,000 psi
Backing Type
Rubber Adhesive
Material
Ultra High Molecular Weight (UHMW)
Type
Virgin Food Contact Grade
Finish
Smooth
Elongation
350 %
Tensile Strength
5,000 psi
Impact Strength
0.8 ft-lb/in
Maximum Temperature
180 Degrees F
Impact Strength Rating
Poor
Water Absorption
0 %
Plastic Clarity
Opaque
Temperature Range
-20 Degrees to 180 Degrees F
Plastic Density
58.058 lb/cu ft
UV Resistant
No
Plastic Thickness Tolerance
+/-0.005 in
Maximum Adhesive Temperature
180 Degrees F
Plastic Hardness Rating
Medium
Plastic Hardness
68D
Wear Factor
Excellent
Corrosion and Chemical Resistance
Good
Tensile Strength Rating
Good
Water Absorption Rating
Excellent
Friction Coefficient
0.15
Friction Rating
Very Slippery
Shape
Rectangle
Minimum Temperature
-20 Degrees F
Machinability
100 %
Grade
Standard
Minimum Adhesive Temperature
-20 Degrees F
Weight
0.026 lb
Product Type
Plastic Film
Light Transmission
18 %
Coefficient of Thermal Expansion
11 x 10^-5
Shore Hardness
68 Shore D
FDA Compliance
21 CFR 177.1550
Scratch-Resistant
Not Scratch-Resistant
Dielectric Strength
3,000 V/mil
Metal Detectable
Not Metal Detectable
UV-Resistant
Not UV-Resistant
Product Form
Roll
Flexural Modulus
80,000 psi
Static-Resistant
Not Static-Resistant

Description

Polyethylene Roll, UHMW Polyethylene, Grade Standard, Plastic Length 12 in, Plastic Width 3 in, Plastic Thickness 5 mil, White, Plastic Clarity Opaque, Tensile Strength 5,000 psi, Impact Strength 0.8 ft-lb/in, Friction Coefficient 0.15, Water Absorption 0 Percent, Temperature Range -20 Degrees to 180 Degrees F, Plastic Density 58.058 lb/cu ft, Plastic Hardness 68D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.