Zoro Homepage

White UHMW Roll Stock 12" L x 6" W x 0.005" Thick

  • Mfr # 461V-A-0601

  • Zoro # G9530495


product price: $9.79
/ea

Key Features

Plastic Material
UHMW
Plastic Thickness
0.005"
Plastic Width
6"
Plastic Length
12"
Plastic Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
461V-A-0601
Zoro #
G9530495
UPC #
-
Country of Origin
United States

Dimensions

Plastic Thickness
0.005"
Plastic Width
6"
Plastic Length
12"
Width
6 in
Length
1 ft
Thickness
0.005 in
Plastic Length Tolerance
+/-1.000 in
Plastic Width Tolerance
+/-0.250 in
Nominal Size
6 in W x 12 in L

Details

Item
Roll Stock
Plastic Material
UHMW
Plastic Color
White
Max. Temp. (F)
180 Degrees F
Min. Temp. (F)
-20 Degrees F
Color
White
Finish
Smooth
Backing Type
Acrylic Adhesive
Tensile Strength (PSI)
5,000 psi
Application
Chute Liners, Shelf Liners
Standards
3-A Dairy, FDA, USDA
Material
Ultra High Molecular Weight (UHMW)
Type
Virgin Food Contact Grade
Elongation
350 %
Tensile Strength
5,000 psi
UV Resistant
No
Impact Strength Rating
Poor
Corrosion and Chemical Resistance
Good
Plastic Hardness Rating
Medium
Tensile Strength Rating
Good
Shape
Rectangle
Grade
Standard
Friction Coefficient
0.15
Friction Rating
Very Slippery
Machinability
100 %
Maximum Adhesive Temperature
180 Degrees F
Plastic Density
58.058 lb/cu ft
Weight
0.051 lb
Water Absorption
0 %
Plastic Clarity
Opaque
Temperature Range
-20 Degrees to 180 Degrees F
Water Absorption Rating
Excellent
Minimum Adhesive Temperature
-20 Degrees F
Impact Strength
0.8 ft-lb/in
Wear Factor
Excellent
Plastic Thickness Tolerance
+/-0.005 in
Plastic Hardness
68D
Maximum Temperature
180 Degrees F
Minimum Temperature
-20 Degrees F
Static-Resistant
Not Static-Resistant
Flexural Modulus
80,000 psi
Metal Detectable
Not Metal Detectable
Product Form
Roll
UV-Resistant
Not UV-Resistant
Scratch-Resistant
Not Scratch-Resistant
Coefficient of Thermal Expansion
11 x 10^-5
Dielectric Strength
3,000 V/mil
Product Type
Plastic Film
Shore Hardness
68 Shore D
Light Transmission
18 %
FDA Compliance
21 CFR 177.1550

Description

Polyethylene Roll, UHMW Polyethylene, Grade Standard, Plastic Length 12 in, Plastic Width 6 in, Plastic Thickness 5 mil, White, Plastic Clarity Opaque, Tensile Strength 5,000 psi, Impact Strength 0.8 ft-lb/in, Friction Coefficient 0.15, Water Absorption 0 Percent, Temperature Range -20 Degrees to 180 Degrees F, Plastic Density 58.058 lb/cu ft, Plastic Hardness 68D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.