Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

White UHMW Roll Stock 12" L x 6" W x 0.031" Thick

  • Mfr # 461XXXI-A-0601

  • Zoro # G9530757


product price: $60.39
/ea

Key Features

Plastic Material
UHMW
Plastic Thickness
0.031"
Plastic Width
6"
Plastic Length
12"
Plastic Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
461XXXI-A-0601
Zoro #
G9530757
UPC #
-
Country of Origin
United States

Dimensions

Plastic Thickness
0.031"
Plastic Width
6"
Plastic Length
12"
Length
1 ft
Thickness
0.031 in
Width
6 in
Plastic Length Tolerance
+/-1.000 in
Plastic Width Tolerance
+/-0.250 in
Nominal Size
6 in W x 12 in L

Details

Item
Roll Stock
Plastic Material
UHMW
Plastic Color
White
Max. Temp. (F)
180 Degrees F
Min. Temp. (F)
-20 Degrees F
Color
White
Tensile Strength (PSI)
5,000 psi
Application
Chute Liners, Shelf Liners
Backing Type
Acrylic Adhesive
Finish
Smooth
Standards
3-A Dairy, FDA, USDA
Type
Virgin Food Contact Grade
Material
Ultra High Molecular Weight (UHMW)
Elongation
350 %
Tensile Strength
5,000 psi
Plastic Hardness
68D
Minimum Adhesive Temperature
-20 Degrees F
Impact Strength
0.8 ft-lb/in
Water Absorption
0 %
Grade
Standard
Machinability
100 %
Friction Rating
Very Slippery
Tensile Strength Rating
Good
Water Absorption Rating
Excellent
Plastic Hardness Rating
Medium
Friction Coefficient
0.15
Wear Factor
Excellent
Plastic Clarity
Opaque
UV Resistant
No
Weight
0.316 lb
Maximum Temperature
180 Degrees F
Maximum Adhesive Temperature
180 Degrees F
Plastic Density
58.058 lb/cu ft
Plastic Thickness Tolerance
+/-0.005 in
Minimum Temperature
-20 Degrees F
Impact Strength Rating
Poor
Shape
Rectangle
Temperature Range
-20 Degrees to 180 Degrees F
Corrosion and Chemical Resistance
Good
Static-Resistant
Not Static-Resistant
UV-Resistant
Not UV-Resistant
Light Transmission
18 %
Flexural Modulus
80,000 psi
Dielectric Strength
3,000 V/mil
Coefficient of Thermal Expansion
11 x 10^-5
Scratch-Resistant
Not Scratch-Resistant
Metal Detectable
Not Metal Detectable
FDA Compliance
21 CFR 177.1550
Product Form
Roll
Shore Hardness
68 Shore D
Product Type
Plastic Roll

Description

Polyethylene Roll, UHMW Polyethylene, Grade Standard, Plastic Length 12 in, Plastic Width 6 in, Plastic Thickness 0.031 in, White, Plastic Clarity Opaque, Tensile Strength 5,000 psi, Impact Strength 0.8 ft-lb/in, Friction Coefficient 0.15, Water Absorption 0 Percent, Temperature Range -20 Degrees to 180 Degrees F, Plastic Density 58.058 lb/cu ft, Plastic Hardness 68D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.