White UHMW Roll Stock 15 ft. L x 12" W x 0.003" Thick

  • Mfr # 461III-R-1215
  • Zoro # G9523081
product price: 
$
257.99
/ea
Free Shipping & Returns

Key Features

Plastic Material
UHMW
Plastic Thickness
0.003 in (3 mil)
Plastic Width
12"
Plastic Length
15 ft.
Plastic Color
White
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
461III-R-1215
Zoro #
G9523081
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Plastic Thickness
0.003 in (3 mil)
Plastic Width
12"
Plastic Length
15 ft.
Width
12 in
Thickness
0.003 in
Length
15 ft
Plastic Width Tolerance
+/-0.250 in
Plastic Length Tolerance
+/-1.000 in
Nominal Size
12 in W x 15 ft L

Details

Item
Roll Stock
Plastic Material
UHMW
Plastic Color
White
Max. Temp. (F)
180 Degrees F
Min. Temp. (F)
-20 Degrees F
Color
White
Tensile Strength (PSI)
5,000 psi
Standards
3-A Dairy, FDA, USDA
Application
Chute Liners, Shelf Liners
Backing Type
Rubber Adhesive
Material
UHMW Polyethylene
Finish
Smooth
Type
Virgin Food Contact Grade
Elongation
350 %
Tensile Strength
5,000 psi
Maximum Temperature
180 Degrees F
Plastic Thickness Tolerance
+/-0.005 in
Corrosion and Chemical Resistance
Good
Water Absorption
0 %
Shape
Rectangle
Machinability
100 %
Impact Strength
0.8 ft-lb/in
Minimum Temperature
-20 Degrees F
Plastic Hardness
68D
Maximum Adhesive Temperature
180 Degrees F
Plastic Density
58.058 lb/cu ft
UV Resistant
No
Friction Coefficient
0.15
Minimum Adhesive Temperature
-20 Degrees F
Friction Rating
Very Slippery
Temperature Range
-20 Degrees to 180 Degrees F
Weight
0.077 lb
Water Absorption Rating
Excellent
Grade
Standard
Plastic Clarity
Opaque
Impact Strength Rating
Poor
Plastic Hardness Rating
Medium
Wear Factor
Excellent
Tensile Strength Rating
Good
Flexural Modulus
80,000 psi
FDA Compliance
21 CFR 177.1550
UV-Resistant
Not UV-Resistant
Light Transmission
18 %
Dielectric Strength
3,000 V/mil
Static-Resistant
Not Static-Resistant
Product Type
Plastic Film
Scratch-Resistant
Not Scratch-Resistant
Metal Detectable
Not Metal Detectable
Shore Hardness
68 Shore D
Coefficient of Thermal Expansion
11 x 10^-5
Product Form
Roll
Fabrication
Skived

Description

Polyethylene Roll, UHMW Polyethylene, Grade Standard, Plastic Length 15 ft, Plastic Width 12 in, Plastic Thickness 3 mil, White, Plastic Clarity Opaque, Tensile Strength 5,000 psi, Impact Strength 0.8 ft-lb/in, Friction Coefficient 0.15, Water Absorption 0 Percent, Temperature Range -20 Degrees to 180 Degrees F, Plastic Density 58.058 lb/cu ft, Plastic Hardness 68D

Ratings & reviews