Zoro Homepage

White UHMW Roll Stock 15 ft. L x 12" W x 0.010" Thick

  • Mfr # 461X-A-1215

  • Zoro # G9532805


product price: $603.99
/ea
Free Shipping & Returns

Key Features

Plastic Material
UHMW
Plastic Thickness
0.010"
Plastic Width
12"
Plastic Length
15 ft.
Plastic Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
461X-A-1215
Zoro #
G9532805
UPC #
-
Country of Origin
United States

Dimensions

Plastic Thickness
0.010"
Plastic Width
12"
Plastic Length
15 ft.
Length
15 ft
Width
12 in
Thickness
0.01 in
Nominal Size
12 in W x 15 ft L
Plastic Width Tolerance
+/-0.250 in
Plastic Length Tolerance
+/-1.000 in

Details

Item
Roll Stock
Plastic Material
UHMW
Plastic Color
White
Max. Temp. (F)
180 Degrees F
Min. Temp. (F)
-20 Degrees F
Color
White
Tensile Strength (PSI)
5,000 psi
Application
Chute Liners, Shelf Liners
Type
Virgin Food Contact Grade
Backing Type
Acrylic Adhesive
Standards
3-A Dairy, FDA, USDA
Material
Ultra High Molecular Weight (UHMW)
Finish
Smooth
Elongation
350 %
Tensile Strength
5,000 psi
Weight
0.255 lb
Plastic Clarity
Opaque
Impact Strength
0.8 ft-lb/in
Plastic Thickness Tolerance
+/-0.005 in
Impact Strength Rating
Poor
Maximum Temperature
180 Degrees F
UV Resistant
No
Maximum Adhesive Temperature
180 Degrees F
Shape
Rectangle
Wear Factor
Excellent
Plastic Density
58.058 lb/cu ft
Water Absorption Rating
Excellent
Plastic Hardness
68D
Grade
Standard
Friction Rating
Very Slippery
Minimum Temperature
-20 Degrees F
Minimum Adhesive Temperature
-20 Degrees F
Friction Coefficient
0.15
Water Absorption
0 %
Temperature Range
-20 Degrees to 180 Degrees F
Tensile Strength Rating
Good
Machinability
100 %
Corrosion and Chemical Resistance
Good
Plastic Hardness Rating
Medium
Scratch-Resistant
Not Scratch-Resistant
FDA Compliance
21 CFR 177.1550
Coefficient of Thermal Expansion
11 x 10^-5
Product Form
Roll
Static-Resistant
Not Static-Resistant
Metal Detectable
Not Metal Detectable
Light Transmission
18 %
Product Type
Plastic Roll
Dielectric Strength
3,000 V/mil
Flexural Modulus
80,000 psi
Shore Hardness
68 Shore D
UV-Resistant
Not UV-Resistant

Description

Polyethylene Roll, UHMW Polyethylene, Grade Standard, Plastic Length 15 ft, Plastic Width 12 in, Plastic Thickness 0.01 in, White, Plastic Clarity Opaque, Tensile Strength 5,000 psi, Impact Strength 0.8 ft-lb/in, Friction Coefficient 0.15, Water Absorption 0 Percent, Temperature Range -20 Degrees to 180 Degrees F, Plastic Density 58.058 lb/cu ft, Plastic Hardness 68D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.