Zoro Homepage

White UHMW Roll Stock 15 ft. L x 12" W x 0.010" Thick

  • Mfr # 461X-R-1215

  • Zoro # G9523276


product price: $632.99
/ea
Free Shipping & Returns

Key Features

Plastic Material
UHMW
Plastic Thickness
0.010"
Plastic Width
12"
Plastic Length
15 ft.
Plastic Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
461X-R-1215
Zoro #
G9523276
UPC #
-
Country of Origin
United States

Dimensions

Plastic Thickness
0.010"
Plastic Width
12"
Plastic Length
15 ft.
Length
15 ft
Thickness
0.01 in
Width
12 in
Nominal Size
12 in W x 15 ft L
Plastic Length Tolerance
+/-1.000 in
Plastic Width Tolerance
+/-0.250 in

Details

Item
Roll Stock
Plastic Material
UHMW
Plastic Color
White
Max. Temp. (F)
180 Degrees F
Min. Temp. (F)
-20 Degrees F
Color
White
Backing Type
Rubber Adhesive
Standards
3-A Dairy, FDA, USDA
Finish
Smooth
Type
Virgin Food Contact Grade
Tensile Strength (PSI)
5,000 psi
Application
Chute Liners, Shelf Liners
Material
Ultra High Molecular Weight (UHMW)
Elongation
350 %
Tensile Strength
5,000 psi
Impact Strength Rating
Poor
Tensile Strength Rating
Good
Corrosion and Chemical Resistance
Good
Plastic Hardness
68D
Maximum Adhesive Temperature
180 Degrees F
Wear Factor
Excellent
Plastic Hardness Rating
Medium
Weight
0.255 lb
Water Absorption Rating
Excellent
Temperature Range
-20 Degrees to 180 Degrees F
Grade
Standard
Plastic Clarity
Opaque
Impact Strength
0.8 ft-lb/in
Maximum Temperature
180 Degrees F
Friction Rating
Very Slippery
Water Absorption
0 %
Friction Coefficient
0.15
Shape
Rectangle
UV Resistant
No
Plastic Thickness Tolerance
+/-0.005 in
Minimum Adhesive Temperature
-20 Degrees F
Minimum Temperature
-20 Degrees F
Plastic Density
58.058 lb/cu ft
Machinability
100 %
Product Type
Plastic Roll
Shore Hardness
68 Shore D
Metal Detectable
Not Metal Detectable
Coefficient of Thermal Expansion
11 x 10^-5
FDA Compliance
21 CFR 177.1550
Light Transmission
18 %
Static-Resistant
Not Static-Resistant
Flexural Modulus
80,000 psi
Product Form
Roll
UV-Resistant
Not UV-Resistant
Scratch-Resistant
Not Scratch-Resistant
Dielectric Strength
3,000 V/mil

Description

Polyethylene Roll, UHMW Polyethylene, Grade Standard, Plastic Length 15 ft, Plastic Width 12 in, Plastic Thickness 0.01 in, White, Plastic Clarity Opaque, Tensile Strength 5,000 psi, Impact Strength 0.8 ft-lb/in, Friction Coefficient 0.15, Water Absorption 0 Percent, Temperature Range -20 Degrees to 180 Degrees F, Plastic Density 58.058 lb/cu ft, Plastic Hardness 68D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.