White UHMW Roll Stock 15 ft. L x 12" W x 0.015" Thick

  • Mfr # 461XV-A-1215

  • Zoro # G9532750


product price: $919.99
/ea
Free Shipping & Returns

Key Features

Plastic Material
UHMW
Plastic Thickness
0.015"
Plastic Width
12"
Plastic Length
15 ft.
Plastic Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
461XV-A-1215
Zoro #
G9532750
UPC #
-
Country of Origin
United States

Dimensions

Plastic Thickness
0.015"
Plastic Width
12"
Plastic Length
15 ft.
Thickness
0.015 in
Length
15 ft
Width
12 in
Plastic Width Tolerance
+/-0.250 in
Nominal Size
12 in W x 15 ft L
Plastic Length Tolerance
+/-1.000 in

Details

Item
Roll Stock
Plastic Material
UHMW
Plastic Color
White
Max. Temp. (F)
180 Degrees F
Min. Temp. (F)
-20 Degrees F
Color
White
Backing Type
Acrylic Adhesive
Type
Virgin Food Contact Grade
Finish
Smooth
Tensile Strength (PSI)
5,000 psi
Material
Ultra High Molecular Weight (UHMW)
Application
Chute Liners, Shelf Liners
Standards
3-A Dairy, FDA, USDA
Elongation
350 %
Tensile Strength
5,000 psi
Shape
Rectangle
UV Resistant
No
Machinability
100 %
Plastic Clarity
Opaque
Friction Coefficient
0.15
Weight
0.383 lb
Impact Strength Rating
Poor
Maximum Temperature
180 Degrees F
Plastic Hardness Rating
Medium
Grade
Standard
Friction Rating
Very Slippery
Plastic Hardness
68D
Plastic Density
58.058 lb/cu ft
Wear Factor
Excellent
Water Absorption Rating
Excellent
Minimum Temperature
-20 Degrees F
Maximum Adhesive Temperature
180 Degrees F
Minimum Adhesive Temperature
-20 Degrees F
Water Absorption
0 %
Impact Strength
0.8 ft-lb/in
Plastic Thickness Tolerance
+/-0.005 in
Tensile Strength Rating
Good
Corrosion and Chemical Resistance
Good
Temperature Range
-20 Degrees to 180 Degrees F
Metal Detectable
Not Metal Detectable
Static-Resistant
Not Static-Resistant
FDA Compliance
21 CFR 177.1550
Scratch-Resistant
Not Scratch-Resistant
Product Form
Roll
UV-Resistant
Not UV-Resistant
Flexural Modulus
80,000 psi
Shore Hardness
68 Shore D
Light Transmission
18 %
Coefficient of Thermal Expansion
11 x 10^-5
Dielectric Strength
3,000 V/mil
Product Type
Plastic Roll

Description

Polyethylene Roll, UHMW Polyethylene, Grade Standard, Plastic Length 15 ft, Plastic Width 12 in, Plastic Thickness 0.015 in, White, Plastic Clarity Opaque, Tensile Strength 5,000 psi, Impact Strength 0.8 ft-lb/in, Friction Coefficient 0.15, Water Absorption 0 Percent, Temperature Range -20 Degrees to 180 Degrees F, Plastic Density 58.058 lb/cu ft, Plastic Hardness 68D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.