White UHMW Roll Stock 15 ft. L x 12" W x 0.020" Thick

  • Mfr # 461XX-R-1215

  • Zoro # G9523425


product price: $1,265.99
/ea
Free Shipping & Returns

Key Features

Plastic Material
UHMW
Plastic Thickness
0.020"
Plastic Width
12"
Plastic Length
15 ft.
Plastic Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
461XX-R-1215
Zoro #
G9523425
UPC #
-
Country of Origin
United States

Dimensions

Plastic Thickness
0.020"
Plastic Width
12"
Plastic Length
15 ft.
Length
15 ft
Width
12 in
Thickness
0.02 in
Plastic Width Tolerance
+/-0.250 in
Plastic Length Tolerance
+/-1.000 in
Nominal Size
12 in W x 15 ft L

Details

Item
Roll Stock
Plastic Material
UHMW
Plastic Color
White
Max. Temp. (F)
180 Degrees F
Min. Temp. (F)
-20 Degrees F
Color
White
Type
Virgin Food Contact Grade
Tensile Strength (PSI)
5,000 psi
Backing Type
Rubber Adhesive
Application
Chute Liners, Shelf Liners
Material
Ultra High Molecular Weight (UHMW)
Finish
Smooth
Standards
3-A Dairy, FDA, USDA
Elongation
350 %
Tensile Strength
5,000 psi
Minimum Temperature
-20 Degrees F
Plastic Hardness Rating
Medium
Impact Strength
0.8 ft-lb/in
Plastic Thickness Tolerance
+/-0.005 in
Friction Rating
Very Slippery
Temperature Range
-20 Degrees to 180 Degrees F
Impact Strength Rating
Poor
Corrosion and Chemical Resistance
Good
Plastic Clarity
Opaque
Shape
Rectangle
Wear Factor
Excellent
Plastic Hardness
68D
UV Resistant
No
Maximum Adhesive Temperature
180 Degrees F
Tensile Strength Rating
Good
Machinability
100 %
Water Absorption
0 %
Water Absorption Rating
Excellent
Minimum Adhesive Temperature
-20 Degrees F
Friction Coefficient
0.15
Plastic Density
58.058 lb/cu ft
Grade
Standard
Maximum Temperature
180 Degrees F
Weight
0.51 lb
Dielectric Strength
3,000 V/mil
Static-Resistant
Not Static-Resistant
Metal Detectable
Not Metal Detectable
Light Transmission
18 %
Shore Hardness
68 Shore D
Scratch-Resistant
Not Scratch-Resistant
UV-Resistant
Not UV-Resistant
Product Form
Roll
FDA Compliance
21 CFR 177.1550
Product Type
Plastic Roll
Flexural Modulus
80,000 psi
Coefficient of Thermal Expansion
11 x 10^-5

Description

Polyethylene Roll, UHMW Polyethylene, Grade Standard, Plastic Length 15 ft, Plastic Width 12 in, Plastic Thickness 0.02 in, White, Plastic Clarity Opaque, Tensile Strength 5,000 psi, Impact Strength 0.8 ft-lb/in, Friction Coefficient 0.15, Water Absorption 0 Percent, Temperature Range -20 Degrees to 180 Degrees F, Plastic Density 58.058 lb/cu ft, Plastic Hardness 68D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.