Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

White UHMW Roll Stock 15 ft. L x 18" W x 0.003" Thick

  • Mfr # 461III-A-1815

  • Zoro # G9532680


product price: $406.99
/ea
Free Shipping & Returns

Key Features

Plastic Material
UHMW
Plastic Thickness
0.003"
Plastic Width
18"
Plastic Length
15 ft.
Plastic Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
461III-A-1815
Zoro #
G9532680
UPC #
-
Country of Origin
United States

Dimensions

Plastic Thickness
0.003"
Plastic Width
18"
Plastic Length
15 ft.
Length
15 ft
Thickness
0.003 in
Width
18 in
Plastic Width Tolerance
+/-0.250 in
Nominal Size
15 in W x 18 ft L
Plastic Length Tolerance
+/-1.000 in

Details

Item
Roll Stock
Plastic Material
UHMW
Plastic Color
White
Max. Temp. (F)
180 Degrees F
Min. Temp. (F)
-20 Degrees F
Color
White
Material
Ultra High Molecular Weight (UHMW)
Finish
Smooth
Application
Chute Liners, Shelf Liners
Type
Virgin Food Contact Grade
Standards
3-A Dairy, FDA, USDA
Tensile Strength (PSI)
5,000 psi
Backing Type
Acrylic Adhesive
Elongation
350 %
Tensile Strength
5,000 psi
Weight
0.115 lb
Minimum Temperature
-20 Degrees F
Machinability
100 %
Corrosion and Chemical Resistance
Good
Shape
Rectangle
Maximum Temperature
180 Degrees F
Maximum Adhesive Temperature
180 Degrees F
Wear Factor
Excellent
Tensile Strength Rating
Good
Friction Rating
Very Slippery
Water Absorption Rating
Excellent
Impact Strength Rating
Poor
Grade
Standard
Friction Coefficient
0.15
UV Resistant
No
Plastic Hardness Rating
Medium
Plastic Thickness Tolerance
+/-0.005 in
Water Absorption
0 %
Impact Strength
0.8 ft-lb/in
Minimum Adhesive Temperature
-20 Degrees F
Temperature Range
-20 Degrees to 180 Degrees F
Plastic Hardness
68D
Plastic Clarity
Opaque
Plastic Density
58.058 lb/cu ft
Shore Hardness
68 Shore D
FDA Compliance
21 CFR 177.1550
Light Transmission
18 %
Product Type
Plastic Film
Metal Detectable
Not Metal Detectable
Scratch-Resistant
Not Scratch-Resistant
UV-Resistant
Not UV-Resistant
Dielectric Strength
3,000 V/mil
Product Form
Roll
Static-Resistant
Not Static-Resistant
Coefficient of Thermal Expansion
11 x 10^-5
Flexural Modulus
80,000 psi

Description

Polyethylene Roll, UHMW Polyethylene, Grade Standard, Plastic Length 18 ft, Plastic Width 15 in, Plastic Thickness 3 mil, White, Plastic Clarity Opaque, Tensile Strength 5,000 psi, Impact Strength 0.8 ft-lb/in, Friction Coefficient 0.15, Water Absorption 0 Percent, Temperature Range -20 Degrees to 180 Degrees F, Plastic Density 58.058 lb/cu ft, Plastic Hardness 68D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.