Zoro Homepage

White UHMW Roll Stock 15 ft. L x 18" W x 0.010" Thick

  • Mfr # 461X-R-1815

  • Zoro # G9523337


product price: $948.99
/ea
Free Shipping & Returns

Key Features

Plastic Material
UHMW
Plastic Thickness
0.010"
Plastic Width
18"
Plastic Length
15 ft.
Plastic Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
461X-R-1815
Zoro #
G9523337
UPC #
-
Country of Origin
United States

Dimensions

Plastic Thickness
0.010"
Plastic Width
18"
Plastic Length
15 ft.
Width
18 in
Length
15 ft
Thickness
0.01 in
Plastic Width Tolerance
+/-0.250 in
Plastic Length Tolerance
+/-1.000 in
Nominal Size
15 in W x 18 ft L

Details

Item
Roll Stock
Plastic Material
UHMW
Plastic Color
White
Max. Temp. (F)
180 Degrees F
Min. Temp. (F)
-20 Degrees F
Color
White
Standards
3-A Dairy, FDA, USDA
Type
Virgin Food Contact Grade
Backing Type
Rubber Adhesive
Material
Ultra High Molecular Weight (UHMW)
Tensile Strength (PSI)
5,000 psi
Finish
Smooth
Application
Chute Liners, Shelf Liners
Elongation
350 %
Tensile Strength
5,000 psi
Plastic Density
58.058 lb/cu ft
Wear Factor
Excellent
Weight
0.383 lb
Grade
Standard
Shape
Rectangle
Tensile Strength Rating
Good
Minimum Adhesive Temperature
-20 Degrees F
Impact Strength Rating
Poor
Temperature Range
-20 Degrees to 180 Degrees F
Water Absorption
0 %
Machinability
100 %
Friction Rating
Very Slippery
Minimum Temperature
-20 Degrees F
Water Absorption Rating
Excellent
Maximum Temperature
180 Degrees F
Plastic Clarity
Opaque
Impact Strength
0.8 ft-lb/in
UV Resistant
No
Plastic Thickness Tolerance
+/-0.005 in
Friction Coefficient
0.15
Corrosion and Chemical Resistance
Good
Maximum Adhesive Temperature
180 Degrees F
Plastic Hardness
68D
Plastic Hardness Rating
Medium
Product Type
Plastic Roll
Scratch-Resistant
Not Scratch-Resistant
Coefficient of Thermal Expansion
11 x 10^-5
Shore Hardness
68 Shore D
Light Transmission
18 %
UV-Resistant
Not UV-Resistant
Product Form
Roll
FDA Compliance
21 CFR 177.1550
Dielectric Strength
3,000 V/mil
Metal Detectable
Not Metal Detectable
Flexural Modulus
80,000 psi
Static-Resistant
Not Static-Resistant

Description

Polyethylene Roll, UHMW Polyethylene, Grade Standard, Plastic Length 18 ft, Plastic Width 15 in, Plastic Thickness 0.01 in, White, Plastic Clarity Opaque, Tensile Strength 5,000 psi, Impact Strength 0.8 ft-lb/in, Friction Coefficient 0.15, Water Absorption 0 Percent, Temperature Range -20 Degrees to 180 Degrees F, Plastic Density 58.058 lb/cu ft, Plastic Hardness 68D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.