Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

White UHMW Roll Stock 15 ft. L x 18" W x 0.015" Thick

  • Mfr # 461XV-R-1815

  • Zoro # G9523328


product price: $1,424.99
/ea
Free Shipping & Returns

Key Features

Plastic Material
UHMW
Plastic Thickness
0.015"
Plastic Width
18"
Plastic Length
15 ft.
Plastic Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
461XV-R-1815
Zoro #
G9523328
UPC #
-
Country of Origin
United States

Dimensions

Plastic Thickness
0.015"
Plastic Width
18"
Plastic Length
15 ft.
Length
15 ft
Thickness
0.015 in
Width
18 in
Plastic Length Tolerance
+/-1.000 in
Nominal Size
15 in W x 18 ft L
Plastic Width Tolerance
+/-0.250 in

Details

Item
Roll Stock
Plastic Material
UHMW
Plastic Color
White
Max. Temp. (F)
180 Degrees F
Min. Temp. (F)
-20 Degrees F
Color
White
Backing Type
Rubber Adhesive
Standards
3-A Dairy, FDA, USDA
Tensile Strength (PSI)
5,000 psi
Application
Chute Liners, Shelf Liners
Finish
Smooth
Material
Ultra High Molecular Weight (UHMW)
Type
Virgin Food Contact Grade
Elongation
350 %
Tensile Strength
5,000 psi
Plastic Hardness
68D
Corrosion and Chemical Resistance
Good
Wear Factor
Excellent
Temperature Range
-20 Degrees to 180 Degrees F
Plastic Thickness Tolerance
+/-0.005 in
Maximum Adhesive Temperature
180 Degrees F
Water Absorption Rating
Excellent
Minimum Adhesive Temperature
-20 Degrees F
Friction Coefficient
0.15
Friction Rating
Very Slippery
Weight
0.574 lb
Minimum Temperature
-20 Degrees F
Machinability
100 %
Shape
Rectangle
Grade
Standard
Impact Strength Rating
Poor
UV Resistant
No
Tensile Strength Rating
Good
Plastic Hardness Rating
Medium
Water Absorption
0 %
Maximum Temperature
180 Degrees F
Plastic Clarity
Opaque
Impact Strength
0.8 ft-lb/in
Plastic Density
58.058 lb/cu ft
Metal Detectable
Not Metal Detectable
Dielectric Strength
3,000 V/mil
Product Form
Roll
UV-Resistant
Not UV-Resistant
Static-Resistant
Not Static-Resistant
Product Type
Plastic Roll
Coefficient of Thermal Expansion
11 x 10^-5
Scratch-Resistant
Not Scratch-Resistant
Flexural Modulus
80,000 psi
FDA Compliance
21 CFR 177.1550
Light Transmission
18 %
Shore Hardness
68 Shore D

Description

Polyethylene Roll, UHMW Polyethylene, Grade Standard, Plastic Length 18 ft, Plastic Width 15 in, Plastic Thickness 0.015 in, White, Plastic Clarity Opaque, Tensile Strength 5,000 psi, Impact Strength 0.8 ft-lb/in, Friction Coefficient 0.15, Water Absorption 0 Percent, Temperature Range -20 Degrees to 180 Degrees F, Plastic Density 58.058 lb/cu ft, Plastic Hardness 68D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.