White UHMW Roll Stock 15 ft. L x 18" W x 0.031" Thick

  • Mfr # 461XXXI-R-1815

  • Zoro # G9523538


product price: $2,897.99
/ea
Free Shipping & Returns

Key Features

Plastic Material
UHMW
Plastic Thickness
0.031"
Plastic Width
18"
Plastic Length
15 ft.
Plastic Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
461XXXI-R-1815
Zoro #
G9523538
UPC #
-
Country of Origin
United States

Dimensions

Plastic Thickness
0.031"
Plastic Width
18"
Plastic Length
15 ft.
Length
15 ft
Width
18 in
Thickness
0.031 in
Nominal Size
15 in W x 18 ft L
Plastic Length Tolerance
+/-1.000 in
Plastic Width Tolerance
+/-0.250 in

Details

Item
Roll Stock
Plastic Material
UHMW
Plastic Color
White
Max. Temp. (F)
180 Degrees F
Min. Temp. (F)
-20 Degrees F
Color
White
Material
Ultra High Molecular Weight (UHMW)
Application
Chute Liners, Shelf Liners
Backing Type
Rubber Adhesive
Tensile Strength (PSI)
5,000 psi
Finish
Smooth
Type
Virgin Food Contact Grade
Standards
3-A Dairy, FDA, USDA
Elongation
350 %
Tensile Strength
5,000 psi
Shape
Rectangle
Temperature Range
-20 Degrees to 180 Degrees F
UV Resistant
No
Plastic Hardness
68D
Friction Coefficient
0.15
Water Absorption Rating
Excellent
Maximum Temperature
180 Degrees F
Plastic Hardness Rating
Medium
Plastic Density
58.058 lb/cu ft
Corrosion and Chemical Resistance
Good
Water Absorption
0 %
Machinability
100 %
Minimum Adhesive Temperature
-20 Degrees F
Minimum Temperature
-20 Degrees F
Plastic Clarity
Opaque
Plastic Thickness Tolerance
+/-0.005 in
Maximum Adhesive Temperature
180 Degrees F
Impact Strength Rating
Poor
Grade
Standard
Impact Strength
0.8 ft-lb/in
Weight
1.186 lb
Friction Rating
Very Slippery
Wear Factor
Excellent
Tensile Strength Rating
Good
Product Form
Roll
Shore Hardness
68 Shore D
Static-Resistant
Not Static-Resistant
Flexural Modulus
80,000 psi
UV-Resistant
Not UV-Resistant
Metal Detectable
Not Metal Detectable
Coefficient of Thermal Expansion
11 x 10^-5
Product Type
Plastic Roll
Dielectric Strength
3,000 V/mil
Scratch-Resistant
Not Scratch-Resistant
Light Transmission
18 %
FDA Compliance
21 CFR 177.1550

Description

Polyethylene Roll, UHMW Polyethylene, Grade Standard, Plastic Length 18 ft, Plastic Width 15 in, Plastic Thickness 0.031 in, White, Plastic Clarity Opaque, Tensile Strength 5,000 psi, Impact Strength 0.8 ft-lb/in, Friction Coefficient 0.15, Water Absorption 0 Percent, Temperature Range -20 Degrees to 180 Degrees F, Plastic Density 58.058 lb/cu ft, Plastic Hardness 68D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.