Zoro Homepage

White UHMW Roll Stock 15 ft. L x 24" W x 0.010" Thick

  • Mfr # 461X-R-2415

  • Zoro # G9523267


product price: $1,265.99
/ea
Free Shipping & Returns

Key Features

Plastic Material
UHMW
Plastic Thickness
0.010"
Plastic Width
24"
Plastic Length
15 ft.
Plastic Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
461X-R-2415
Zoro #
G9523267
UPC #
-
Country of Origin
United States

Dimensions

Plastic Thickness
0.010"
Plastic Width
24"
Plastic Length
15 ft.
Width
24 in
Length
15 ft
Thickness
0.01 in
Nominal Size
15 in W x 24 ft L
Plastic Width Tolerance
+/-0.250 in
Plastic Length Tolerance
+/-1.000 in

Details

Item
Roll Stock
Plastic Material
UHMW
Plastic Color
White
Max. Temp. (F)
180 Degrees F
Min. Temp. (F)
-20 Degrees F
Color
White
Standards
3-A Dairy, FDA, USDA
Finish
Smooth
Application
Chute Liners, Shelf Liners
Backing Type
Rubber Adhesive
Tensile Strength (PSI)
5,000 psi
Type
Virgin Food Contact Grade
Material
Ultra High Molecular Weight (UHMW)
Elongation
350 %
Tensile Strength
5,000 psi
Tensile Strength Rating
Good
Friction Coefficient
0.15
Plastic Density
58.058 lb/cu ft
Weight
0.51 lb
Plastic Clarity
Opaque
Temperature Range
-20 Degrees to 180 Degrees F
Impact Strength Rating
Poor
Plastic Hardness Rating
Medium
Machinability
100 %
Water Absorption
0 %
Plastic Hardness
68D
Corrosion and Chemical Resistance
Good
Maximum Adhesive Temperature
180 Degrees F
Minimum Adhesive Temperature
-20 Degrees F
Friction Rating
Very Slippery
Shape
Rectangle
Plastic Thickness Tolerance
+/-0.005 in
Maximum Temperature
180 Degrees F
Grade
Standard
Minimum Temperature
-20 Degrees F
Impact Strength
0.8 ft-lb/in
Wear Factor
Excellent
UV Resistant
No
Water Absorption Rating
Excellent
Static-Resistant
Not Static-Resistant
Shore Hardness
68 Shore D
Product Form
Roll
Flexural Modulus
80,000 psi
FDA Compliance
21 CFR 177.1550
Light Transmission
18 %
Dielectric Strength
3,000 V/mil
Metal Detectable
Not Metal Detectable
Scratch-Resistant
Not Scratch-Resistant
Coefficient of Thermal Expansion
11 x 10^-5
UV-Resistant
Not UV-Resistant
Product Type
Plastic Roll

Description

Polyethylene Roll, UHMW Polyethylene, Grade Standard, Plastic Length 24 ft, Plastic Width 15 in, Plastic Thickness 0.01 in, White, Plastic Clarity Opaque, Tensile Strength 5,000 psi, Impact Strength 0.8 ft-lb/in, Friction Coefficient 0.15, Water Absorption 0 Percent, Temperature Range -20 Degrees to 180 Degrees F, Plastic Density 58.058 lb/cu ft, Plastic Hardness 68D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.