White UHMW Roll Stock 15 ft. L x 24" W x 0.015" Thick

  • Mfr # 461XV-R-2415

  • Zoro # G9523431


product price: $1,899.99
/ea
Free Shipping & Returns

Key Features

Plastic Material
UHMW
Plastic Thickness
0.015"
Plastic Width
24"
Plastic Length
15 ft.
Plastic Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
461XV-R-2415
Zoro #
G9523431
UPC #
-
Country of Origin
United States

Dimensions

Plastic Thickness
0.015"
Plastic Width
24"
Plastic Length
15 ft.
Thickness
0.015 in
Width
24 in
Length
15 ft
Plastic Length Tolerance
+/-1.000 in
Nominal Size
15 in W x 24 ft L
Plastic Width Tolerance
+/-0.250 in

Details

Item
Roll Stock
Plastic Material
UHMW
Plastic Color
White
Max. Temp. (F)
180 Degrees F
Min. Temp. (F)
-20 Degrees F
Color
White
Type
Virgin Food Contact Grade
Application
Chute Liners, Shelf Liners
Standards
3-A Dairy, FDA, USDA
Material
Ultra High Molecular Weight (UHMW)
Backing Type
Rubber Adhesive
Finish
Smooth
Tensile Strength (PSI)
5,000 psi
Elongation
350 %
Tensile Strength
5,000 psi
Impact Strength Rating
Poor
UV Resistant
No
Water Absorption Rating
Excellent
Tensile Strength Rating
Good
Wear Factor
Excellent
Impact Strength
0.8 ft-lb/in
Machinability
100 %
Maximum Temperature
180 Degrees F
Temperature Range
-20 Degrees to 180 Degrees F
Friction Coefficient
0.15
Weight
0.765 lb
Minimum Adhesive Temperature
-20 Degrees F
Plastic Thickness Tolerance
+/-0.005 in
Plastic Hardness Rating
Medium
Plastic Hardness
68D
Corrosion and Chemical Resistance
Good
Shape
Rectangle
Water Absorption
0 %
Plastic Density
58.058 lb/cu ft
Friction Rating
Very Slippery
Plastic Clarity
Opaque
Minimum Temperature
-20 Degrees F
Grade
Standard
Maximum Adhesive Temperature
180 Degrees F
Light Transmission
18 %
Product Form
Roll
Scratch-Resistant
Not Scratch-Resistant
Metal Detectable
Not Metal Detectable
Shore Hardness
68 Shore D
UV-Resistant
Not UV-Resistant
Static-Resistant
Not Static-Resistant
FDA Compliance
21 CFR 177.1550
Product Type
Plastic Roll
Flexural Modulus
80,000 psi
Dielectric Strength
3,000 V/mil
Coefficient of Thermal Expansion
11 x 10^-5

Description

Polyethylene Roll, UHMW Polyethylene, Grade Standard, Plastic Length 24 ft, Plastic Width 15 in, Plastic Thickness 0.015 in, White, Plastic Clarity Opaque, Tensile Strength 5,000 psi, Impact Strength 0.8 ft-lb/in, Friction Coefficient 0.15, Water Absorption 0 Percent, Temperature Range -20 Degrees to 180 Degrees F, Plastic Density 58.058 lb/cu ft, Plastic Hardness 68D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.