White UHMW Roll Stock 15 ft. L x 24" W x 0.020" Thick

  • Mfr # 461XX-R-2415

  • Zoro # G9523370


product price: $2,533.99
/ea
Free Shipping & Returns

Key Features

Plastic Material
UHMW
Plastic Thickness
0.020"
Plastic Width
24"
Plastic Length
15 ft.
Plastic Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
461XX-R-2415
Zoro #
G9523370
UPC #
-
Country of Origin
United States

Dimensions

Plastic Thickness
0.020"
Plastic Width
24"
Plastic Length
15 ft.
Length
15 ft
Width
24 in
Thickness
0.02 in
Nominal Size
15 in W x 24 ft L
Plastic Length Tolerance
+/-1.000 in
Plastic Width Tolerance
+/-0.250 in

Details

Item
Roll Stock
Plastic Material
UHMW
Plastic Color
White
Max. Temp. (F)
180 Degrees F
Min. Temp. (F)
-20 Degrees F
Color
White
Material
Ultra High Molecular Weight (UHMW)
Tensile Strength (PSI)
5,000 psi
Application
Chute Liners, Shelf Liners
Finish
Smooth
Type
Virgin Food Contact Grade
Standards
3-A Dairy, FDA, USDA
Backing Type
Rubber Adhesive
Elongation
350 %
Tensile Strength
5,000 psi
Plastic Hardness
68D
Impact Strength
0.8 ft-lb/in
Plastic Density
58.058 lb/cu ft
UV Resistant
No
Machinability
100 %
Plastic Thickness Tolerance
+/-0.005 in
Water Absorption Rating
Excellent
Impact Strength Rating
Poor
Temperature Range
-20 Degrees to 180 Degrees F
Maximum Temperature
180 Degrees F
Maximum Adhesive Temperature
180 Degrees F
Shape
Rectangle
Minimum Temperature
-20 Degrees F
Grade
Standard
Corrosion and Chemical Resistance
Good
Friction Rating
Very Slippery
Plastic Hardness Rating
Medium
Weight
1.02 lb
Water Absorption
0 %
Minimum Adhesive Temperature
-20 Degrees F
Wear Factor
Excellent
Tensile Strength Rating
Good
Plastic Clarity
Opaque
Friction Coefficient
0.15
Metal Detectable
Not Metal Detectable
Light Transmission
18 %
Coefficient of Thermal Expansion
11 x 10^-5
Static-Resistant
Not Static-Resistant
FDA Compliance
21 CFR 177.1550
Dielectric Strength
3,000 V/mil
UV-Resistant
Not UV-Resistant
Shore Hardness
68 Shore D
Product Form
Roll
Flexural Modulus
80,000 psi
Scratch-Resistant
Not Scratch-Resistant
Product Type
Plastic Roll

Description

Polyethylene Roll, UHMW Polyethylene, Grade Standard, Plastic Length 24 ft, Plastic Width 15 in, Plastic Thickness 0.02 in, White, Plastic Clarity Opaque, Tensile Strength 5,000 psi, Impact Strength 0.8 ft-lb/in, Friction Coefficient 0.15, Water Absorption 0 Percent, Temperature Range -20 Degrees to 180 Degrees F, Plastic Density 58.058 lb/cu ft, Plastic Hardness 68D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.