White UHMW Roll Stock 15 ft. L x 24" W x 0.031" Thick

  • Mfr # 461XXXI-R-2415

  • Zoro # G9523565


product price: $3,595.99
/ea
Free Shipping & Returns

Key Features

Plastic Material
UHMW
Plastic Thickness
0.031"
Plastic Width
24"
Plastic Length
15 ft.
Plastic Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
461XXXI-R-2415
Zoro #
G9523565
UPC #
-
Country of Origin
United States

Dimensions

Plastic Thickness
0.031"
Plastic Width
24"
Plastic Length
15 ft.
Width
24 in
Thickness
0.031 in
Length
15 ft
Plastic Width Tolerance
+/-0.250 in
Plastic Length Tolerance
+/-1.000 in
Nominal Size
15 in W x 24 ft L

Details

Item
Roll Stock
Plastic Material
UHMW
Plastic Color
White
Max. Temp. (F)
180 Degrees F
Min. Temp. (F)
-20 Degrees F
Color
White
Standards
3-A Dairy, FDA, USDA
Material
Ultra High Molecular Weight (UHMW)
Backing Type
Rubber Adhesive
Type
Virgin Food Contact Grade
Tensile Strength (PSI)
5,000 psi
Finish
Smooth
Application
Chute Liners, Shelf Liners
Elongation
350 %
Tensile Strength
5,000 psi
Corrosion and Chemical Resistance
Good
Friction Coefficient
0.15
Weight
1.581 lb
Machinability
100 %
Water Absorption Rating
Excellent
Friction Rating
Very Slippery
Shape
Rectangle
Grade
Standard
Impact Strength
0.8 ft-lb/in
Tensile Strength Rating
Good
Plastic Density
58.058 lb/cu ft
Maximum Temperature
180 Degrees F
Plastic Hardness Rating
Medium
Wear Factor
Excellent
Minimum Adhesive Temperature
-20 Degrees F
Plastic Clarity
Opaque
Temperature Range
-20 Degrees to 180 Degrees F
Maximum Adhesive Temperature
180 Degrees F
Impact Strength Rating
Poor
Plastic Hardness
68D
UV Resistant
No
Minimum Temperature
-20 Degrees F
Plastic Thickness Tolerance
+/-0.005 in
Water Absorption
0 %
Coefficient of Thermal Expansion
11 x 10^-5
Scratch-Resistant
Not Scratch-Resistant
FDA Compliance
21 CFR 177.1550
UV-Resistant
Not UV-Resistant
Metal Detectable
Not Metal Detectable
Product Form
Roll
Dielectric Strength
3,000 V/mil
Shore Hardness
68 Shore D
Product Type
Plastic Roll
Flexural Modulus
80,000 psi
Light Transmission
18 %
Static-Resistant
Not Static-Resistant

Description

Polyethylene Roll, UHMW Polyethylene, Grade Standard, Plastic Length 24 ft, Plastic Width 15 in, Plastic Thickness 0.031 in, White, Plastic Clarity Opaque, Tensile Strength 5,000 psi, Impact Strength 0.8 ft-lb/in, Friction Coefficient 0.15, Water Absorption 0 Percent, Temperature Range -20 Degrees to 180 Degrees F, Plastic Density 58.058 lb/cu ft, Plastic Hardness 68D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.