White UHMW Roll Stock 15 ft. L x 6" W x 0.031" Thick

  • Mfr # 461XXXI-A-0615

  • Zoro # G9532857


product price: $921.99
/ea
Free Shipping & Returns

Key Features

Plastic Material
UHMW
Plastic Thickness
0.031"
Plastic Width
6"
Plastic Length
15 ft.
Plastic Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
461XXXI-A-0615
Zoro #
G9532857
UPC #
-
Country of Origin
United States

Dimensions

Plastic Thickness
0.031"
Plastic Width
6"
Plastic Length
15 ft.
Thickness
0.031 in
Length
15 ft
Width
6 in
Plastic Width Tolerance
+/-0.250 in
Nominal Size
6 in W x 15 ft L
Plastic Length Tolerance
+/-1.000 in

Details

Item
Roll Stock
Plastic Material
UHMW
Plastic Color
White
Max. Temp. (F)
180 Degrees F
Min. Temp. (F)
-20 Degrees F
Color
White
Standards
3-A Dairy, FDA, USDA
Application
Chute Liners, Shelf Liners
Tensile Strength (PSI)
5,000 psi
Backing Type
Acrylic Adhesive
Finish
Smooth
Type
Virgin Food Contact Grade
Material
Ultra High Molecular Weight (UHMW)
Elongation
350 %
Tensile Strength
5,000 psi
Impact Strength
0.8 ft-lb/in
Water Absorption
0 %
Plastic Thickness Tolerance
+/-0.005 in
Machinability
100 %
Friction Rating
Very Slippery
Plastic Clarity
Opaque
Minimum Temperature
-20 Degrees F
Tensile Strength Rating
Good
Plastic Hardness
68D
Grade
Standard
UV Resistant
No
Impact Strength Rating
Poor
Water Absorption Rating
Excellent
Temperature Range
-20 Degrees to 180 Degrees F
Maximum Temperature
180 Degrees F
Friction Coefficient
0.15
Plastic Hardness Rating
Medium
Corrosion and Chemical Resistance
Good
Minimum Adhesive Temperature
-20 Degrees F
Weight
0.395 lb
Shape
Rectangle
Plastic Density
58.058 lb/cu ft
Maximum Adhesive Temperature
180 Degrees F
Wear Factor
Excellent
Shore Hardness
68 Shore D
Metal Detectable
Not Metal Detectable
Dielectric Strength
3,000 V/mil
FDA Compliance
21 CFR 177.1550
Coefficient of Thermal Expansion
11 x 10^-5
Product Type
Plastic Roll
Light Transmission
18 %
UV-Resistant
Not UV-Resistant
Product Form
Roll
Flexural Modulus
80,000 psi
Static-Resistant
Not Static-Resistant
Scratch-Resistant
Not Scratch-Resistant

Description

Polyethylene Roll, UHMW Polyethylene, Grade Standard, Plastic Length 15 ft, Plastic Width 6 in, Plastic Thickness 0.031 in, White, Plastic Clarity Opaque, Tensile Strength 5,000 psi, Impact Strength 0.8 ft-lb/in, Friction Coefficient 0.15, Water Absorption 0 Percent, Temperature Range -20 Degrees to 180 Degrees F, Plastic Density 58.058 lb/cu ft, Plastic Hardness 68D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.