Zoro Homepage

White UHMW Roll Stock 24" L x 12" W x 0.010" Thick

  • Mfr # 461X-A-1202

  • Zoro # G9530967


product price: $80.59
/ea
Free Shipping & Returns

Key Features

Plastic Material
UHMW
Plastic Thickness
0.010"
Plastic Width
12"
Plastic Length
24"
Plastic Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
461X-A-1202
Zoro #
G9530967
UPC #
-
Country of Origin
United States

Dimensions

Plastic Thickness
0.010"
Plastic Width
12"
Plastic Length
24"
Thickness
0.01 in
Width
12 in
Length
2 ft
Plastic Width Tolerance
+/-0.250 in
Plastic Length Tolerance
+/-1.000 in
Nominal Size
12 in W x 24 in L

Details

Item
Roll Stock
Plastic Material
UHMW
Plastic Color
White
Max. Temp. (F)
180 Degrees F
Min. Temp. (F)
-20 Degrees F
Color
White
Standards
3-A Dairy, FDA, USDA
Tensile Strength (PSI)
5,000 psi
Finish
Smooth
Material
Ultra High Molecular Weight (UHMW)
Application
Chute Liners, Shelf Liners
Type
Virgin Food Contact Grade
Backing Type
Acrylic Adhesive
Elongation
350 %
Tensile Strength
5,000 psi
Shape
Rectangle
Friction Rating
Very Slippery
Water Absorption Rating
Excellent
Maximum Temperature
180 Degrees F
Plastic Hardness Rating
Medium
UV Resistant
No
Wear Factor
Excellent
Minimum Temperature
-20 Degrees F
Water Absorption
0 %
Friction Coefficient
0.15
Grade
Standard
Plastic Hardness
68D
Temperature Range
-20 Degrees to 180 Degrees F
Impact Strength Rating
Poor
Minimum Adhesive Temperature
-20 Degrees F
Impact Strength
0.8 ft-lb/in
Plastic Clarity
Opaque
Weight
0.408 lb
Plastic Thickness Tolerance
+/-0.005 in
Tensile Strength Rating
Good
Maximum Adhesive Temperature
180 Degrees F
Plastic Density
58.058 lb/cu ft
Corrosion and Chemical Resistance
Good
Machinability
100 %
Dielectric Strength
3,000 V/mil
FDA Compliance
21 CFR 177.1550
Flexural Modulus
80,000 psi
Metal Detectable
Not Metal Detectable
Coefficient of Thermal Expansion
11 x 10^-5
Light Transmission
18 %
Static-Resistant
Not Static-Resistant
Shore Hardness
68 Shore D
UV-Resistant
Not UV-Resistant
Product Type
Plastic Roll
Product Form
Roll
Scratch-Resistant
Not Scratch-Resistant

Description

Polyethylene Roll, UHMW Polyethylene, Grade Standard, Plastic Length 24 in, Plastic Width 12 in, Plastic Thickness 0.01 in, White, Plastic Clarity Opaque, Tensile Strength 5,000 psi, Impact Strength 0.8 ft-lb/in, Friction Coefficient 0.15, Water Absorption 0 Percent, Temperature Range -20 Degrees to 180 Degrees F, Plastic Density 58.058 lb/cu ft, Plastic Hardness 68D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.