Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

White UHMW Roll Stock 24" L x 12" W x 0.015" Thick

  • Mfr # 461XV-A-1202

  • Zoro # G9531000


product price: $120.99
/ea
Free Shipping & Returns

Key Features

Plastic Material
UHMW
Plastic Thickness
0.015"
Plastic Width
12"
Plastic Length
24"
Plastic Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
461XV-A-1202
Zoro #
G9531000
UPC #
-
Country of Origin
United States

Dimensions

Plastic Thickness
0.015"
Plastic Width
12"
Plastic Length
24"
Length
2 ft
Width
12 in
Thickness
0.015 in
Nominal Size
12 in W x 24 in L
Plastic Width Tolerance
+/-0.250 in
Plastic Length Tolerance
+/-1.000 in

Details

Item
Roll Stock
Plastic Material
UHMW
Plastic Color
White
Max. Temp. (F)
180 Degrees F
Min. Temp. (F)
-20 Degrees F
Color
White
Finish
Smooth
Tensile Strength (PSI)
5,000 psi
Backing Type
Acrylic Adhesive
Standards
3-A Dairy, FDA, USDA
Type
Virgin Food Contact Grade
Application
Chute Liners, Shelf Liners
Material
Ultra High Molecular Weight (UHMW)
Elongation
350 %
Tensile Strength
5,000 psi
UV Resistant
No
Impact Strength Rating
Poor
Water Absorption
0 %
Weight
0.612 lb
Minimum Adhesive Temperature
-20 Degrees F
Minimum Temperature
-20 Degrees F
Plastic Clarity
Opaque
Plastic Hardness
68D
Friction Coefficient
0.15
Machinability
100 %
Tensile Strength Rating
Good
Maximum Temperature
180 Degrees F
Temperature Range
-20 Degrees to 180 Degrees F
Maximum Adhesive Temperature
180 Degrees F
Plastic Density
58.058 lb/cu ft
Wear Factor
Excellent
Corrosion and Chemical Resistance
Good
Plastic Thickness Tolerance
+/-0.005 in
Grade
Standard
Impact Strength
0.8 ft-lb/in
Friction Rating
Very Slippery
Water Absorption Rating
Excellent
Plastic Hardness Rating
Medium
Shape
Rectangle
Product Type
Plastic Roll
Flexural Modulus
80,000 psi
Metal Detectable
Not Metal Detectable
Coefficient of Thermal Expansion
11 x 10^-5
Dielectric Strength
3,000 V/mil
Shore Hardness
68 Shore D
FDA Compliance
21 CFR 177.1550
UV-Resistant
Not UV-Resistant
Product Form
Roll
Scratch-Resistant
Not Scratch-Resistant
Static-Resistant
Not Static-Resistant
Light Transmission
18 %

Description

Polyethylene Roll, UHMW Polyethylene, Grade Standard, Plastic Length 24 in, Plastic Width 12 in, Plastic Thickness 0.015 in, White, Plastic Clarity Opaque, Tensile Strength 5,000 psi, Impact Strength 0.8 ft-lb/in, Friction Coefficient 0.15, Water Absorption 0 Percent, Temperature Range -20 Degrees to 180 Degrees F, Plastic Density 58.058 lb/cu ft, Plastic Hardness 68D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.