Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

White UHMW Roll Stock 24" L x 12" W x 0.020" Thick

  • Mfr # 461XX-A-1202

  • Zoro # G9531098


product price: $154.99
/ea
Free Shipping & Returns

Key Features

Plastic Material
UHMW
Plastic Thickness
0.020"
Plastic Width
12"
Plastic Length
24"
Plastic Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
461XX-A-1202
Zoro #
G9531098
UPC #
-
Country of Origin
United States

Dimensions

Plastic Thickness
0.020"
Plastic Width
12"
Plastic Length
24"
Width
12 in
Thickness
0.02 in
Length
2 ft
Plastic Width Tolerance
+/-0.250 in
Nominal Size
12 in W x 24 in L
Plastic Length Tolerance
+/-1.000 in

Details

Item
Roll Stock
Plastic Material
UHMW
Plastic Color
White
Max. Temp. (F)
180 Degrees F
Min. Temp. (F)
-20 Degrees F
Color
White
Finish
Smooth
Backing Type
Acrylic Adhesive
Material
Ultra High Molecular Weight (UHMW)
Standards
3-A Dairy, FDA, USDA
Application
Chute Liners, Shelf Liners
Tensile Strength (PSI)
5,000 psi
Type
Virgin Food Contact Grade
Elongation
350 %
Tensile Strength
5,000 psi
Friction Coefficient
0.15
Corrosion and Chemical Resistance
Good
Maximum Temperature
180 Degrees F
Impact Strength Rating
Poor
Water Absorption
0 %
Tensile Strength Rating
Good
Minimum Adhesive Temperature
-20 Degrees F
Plastic Thickness Tolerance
+/-0.005 in
Temperature Range
-20 Degrees to 180 Degrees F
Plastic Hardness
68D
UV Resistant
No
Minimum Temperature
-20 Degrees F
Maximum Adhesive Temperature
180 Degrees F
Friction Rating
Very Slippery
Water Absorption Rating
Excellent
Impact Strength
0.8 ft-lb/in
Wear Factor
Excellent
Plastic Clarity
Opaque
Plastic Hardness Rating
Medium
Weight
0.816 lb
Plastic Density
58.058 lb/cu ft
Grade
Standard
Shape
Rectangle
Machinability
100 %
Scratch-Resistant
Not Scratch-Resistant
Light Transmission
18 %
Metal Detectable
Not Metal Detectable
Flexural Modulus
80,000 psi
Static-Resistant
Not Static-Resistant
Shore Hardness
68 Shore D
Product Type
Plastic Roll
UV-Resistant
Not UV-Resistant
Dielectric Strength
3,000 V/mil
Coefficient of Thermal Expansion
11 x 10^-5
Product Form
Roll
FDA Compliance
21 CFR 177.1550

Description

Polyethylene Roll, UHMW Polyethylene, Grade Standard, Plastic Length 24 in, Plastic Width 12 in, Plastic Thickness 0.02 in, White, Plastic Clarity Opaque, Tensile Strength 5,000 psi, Impact Strength 0.8 ft-lb/in, Friction Coefficient 0.15, Water Absorption 0 Percent, Temperature Range -20 Degrees to 180 Degrees F, Plastic Density 58.058 lb/cu ft, Plastic Hardness 68D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.