Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

White UHMW Roll Stock 24" L x 18" W x 0.020" Thick

  • Mfr # 461XX-A-1802

  • Zoro # G9531201


product price: $241.99
/ea
Free Shipping & Returns

Key Features

Plastic Material
UHMW
Plastic Thickness
0.020"
Plastic Width
18"
Plastic Length
24"
Plastic Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
461XX-A-1802
Zoro #
G9531201
UPC #
-
Country of Origin
United States

Dimensions

Plastic Thickness
0.020"
Plastic Width
18"
Plastic Length
24"
Width
18 in
Thickness
0.02 in
Length
2 ft
Plastic Width Tolerance
+/-0.250 in
Plastic Length Tolerance
+/-1.000 in
Nominal Size
18 in W x 24 in L

Details

Item
Roll Stock
Plastic Material
UHMW
Plastic Color
White
Max. Temp. (F)
180 Degrees F
Min. Temp. (F)
-20 Degrees F
Color
White
Application
Chute Liners, Shelf Liners
Type
Virgin Food Contact Grade
Material
Ultra High Molecular Weight (UHMW)
Standards
3-A Dairy, FDA, USDA
Tensile Strength (PSI)
5,000 psi
Backing Type
Acrylic Adhesive
Finish
Smooth
Elongation
350 %
Tensile Strength
5,000 psi
Plastic Clarity
Opaque
Machinability
100 %
Shape
Rectangle
Temperature Range
-20 Degrees to 180 Degrees F
Grade
Standard
UV Resistant
No
Corrosion and Chemical Resistance
Good
Friction Rating
Very Slippery
Plastic Hardness Rating
Medium
Wear Factor
Excellent
Water Absorption
0 %
Plastic Density
58.058 lb/cu ft
Maximum Temperature
180 Degrees F
Plastic Hardness
68D
Maximum Adhesive Temperature
180 Degrees F
Friction Coefficient
0.15
Minimum Adhesive Temperature
-20 Degrees F
Impact Strength Rating
Poor
Tensile Strength Rating
Good
Water Absorption Rating
Excellent
Impact Strength
0.8 ft-lb/in
Minimum Temperature
-20 Degrees F
Plastic Thickness Tolerance
+/-0.005 in
Weight
1.224 lb
UV-Resistant
Not UV-Resistant
Dielectric Strength
3,000 V/mil
Flexural Modulus
80,000 psi
Light Transmission
18 %
Coefficient of Thermal Expansion
11 x 10^-5
FDA Compliance
21 CFR 177.1550
Product Type
Plastic Roll
Static-Resistant
Not Static-Resistant
Metal Detectable
Not Metal Detectable
Scratch-Resistant
Not Scratch-Resistant
Product Form
Roll
Shore Hardness
68 Shore D

Description

Polyethylene Roll, UHMW Polyethylene, Grade Standard, Plastic Length 24 in, Plastic Width 18 in, Plastic Thickness 0.02 in, White, Plastic Clarity Opaque, Tensile Strength 5,000 psi, Impact Strength 0.8 ft-lb/in, Friction Coefficient 0.15, Water Absorption 0 Percent, Temperature Range -20 Degrees to 180 Degrees F, Plastic Density 58.058 lb/cu ft, Plastic Hardness 68D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.