Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

White UHMW Roll Stock 24" L x 24" W x 0.020" Thick

  • Mfr # 461XX-A-2402

  • Zoro # G9531210


product price: $322.99
/ea
Free Shipping & Returns

Key Features

Plastic Material
UHMW
Plastic Thickness
0.020"
Plastic Width
24"
Plastic Length
24"
Plastic Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
461XX-A-2402
Zoro #
G9531210
UPC #
-
Country of Origin
United States

Dimensions

Plastic Thickness
0.020"
Plastic Width
24"
Plastic Length
24"
Width
24 in
Length
2 ft
Thickness
0.02 in
Plastic Width Tolerance
+/-0.250 in
Nominal Size
24 in W x 24 in L
Plastic Length Tolerance
+/-1.000 in

Details

Item
Roll Stock
Plastic Material
UHMW
Plastic Color
White
Max. Temp. (F)
180 Degrees F
Min. Temp. (F)
-20 Degrees F
Color
White
Backing Type
Acrylic Adhesive
Material
Ultra High Molecular Weight (UHMW)
Type
Virgin Food Contact Grade
Tensile Strength (PSI)
5,000 psi
Application
Chute Liners, Shelf Liners
Finish
Smooth
Standards
3-A Dairy, FDA, USDA
Elongation
350 %
Tensile Strength
5,000 psi
Friction Coefficient
0.15
Plastic Thickness Tolerance
+/-0.005 in
Shape
Square
Plastic Density
58.058 lb/cu ft
Maximum Adhesive Temperature
180 Degrees F
UV Resistant
No
Minimum Temperature
-20 Degrees F
Wear Factor
Excellent
Plastic Hardness Rating
Medium
Impact Strength
0.8 ft-lb/in
Weight
1.632 lb
Minimum Adhesive Temperature
-20 Degrees F
Temperature Range
-20 Degrees to 180 Degrees F
Water Absorption
0 %
Plastic Clarity
Opaque
Water Absorption Rating
Excellent
Friction Rating
Very Slippery
Tensile Strength Rating
Good
Plastic Hardness
68D
Impact Strength Rating
Poor
Machinability
100 %
Maximum Temperature
180 Degrees F
Grade
Standard
Corrosion and Chemical Resistance
Good
UV-Resistant
Not UV-Resistant
FDA Compliance
21 CFR 177.1550
Static-Resistant
Not Static-Resistant
Coefficient of Thermal Expansion
11 x 10^-5
Scratch-Resistant
Not Scratch-Resistant
Shore Hardness
68 Shore D
Flexural Modulus
80,000 psi
Metal Detectable
Not Metal Detectable
Product Form
Roll
Dielectric Strength
3,000 V/mil
Product Type
Plastic Roll
Light Transmission
18 %

Description

Polyethylene Roll, UHMW Polyethylene, Grade Standard, Plastic Length 24 in, Plastic Width 24 in, Plastic Thickness 0.02 in, White, Plastic Clarity Opaque, Tensile Strength 5,000 psi, Impact Strength 0.8 ft-lb/in, Friction Coefficient 0.15, Water Absorption 0 Percent, Temperature Range -20 Degrees to 180 Degrees F, Plastic Density 58.058 lb/cu ft, Plastic Hardness 68D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.