Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

White UHMW Roll Stock 24" L x 3" W x 0.020" Thick

  • Mfr # 461XX-A-0302

  • Zoro # G9531131


product price: $40.49
/ea

Key Features

Plastic Material
UHMW
Plastic Thickness
0.020"
Plastic Width
3"
Plastic Length
24"
Plastic Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
461XX-A-0302
Zoro #
G9531131
UPC #
-
Country of Origin
United States

Dimensions

Plastic Thickness
0.020"
Plastic Width
3"
Plastic Length
24"
Thickness
0.02 in
Length
2 ft
Width
3 in
Nominal Size
3 in W x 24 in L
Plastic Width Tolerance
+/-0.250 in
Plastic Length Tolerance
+/-1.000 in

Details

Item
Roll Stock
Plastic Material
UHMW
Plastic Color
White
Max. Temp. (F)
180 Degrees F
Min. Temp. (F)
-20 Degrees F
Color
White
Standards
3-A Dairy, FDA, USDA
Finish
Smooth
Application
Chute Liners, Shelf Liners
Material
Ultra High Molecular Weight (UHMW)
Tensile Strength (PSI)
5,000 psi
Type
Virgin Food Contact Grade
Backing Type
Acrylic Adhesive
Elongation
350 %
Tensile Strength
5,000 psi
Shape
Rectangle
Minimum Adhesive Temperature
-20 Degrees F
Plastic Hardness
68D
Friction Rating
Very Slippery
Impact Strength
0.8 ft-lb/in
Water Absorption
0 %
Corrosion and Chemical Resistance
Good
UV Resistant
No
Friction Coefficient
0.15
Plastic Clarity
Opaque
Tensile Strength Rating
Good
Wear Factor
Excellent
Grade
Standard
Water Absorption Rating
Excellent
Weight
0.204 lb
Machinability
100 %
Plastic Hardness Rating
Medium
Plastic Thickness Tolerance
+/-0.005 in
Maximum Temperature
180 Degrees F
Minimum Temperature
-20 Degrees F
Plastic Density
58.058 lb/cu ft
Temperature Range
-20 Degrees to 180 Degrees F
Maximum Adhesive Temperature
180 Degrees F
Impact Strength Rating
Poor
Static-Resistant
Not Static-Resistant
Dielectric Strength
3,000 V/mil
UV-Resistant
Not UV-Resistant
Product Type
Plastic Roll
Metal Detectable
Not Metal Detectable
FDA Compliance
21 CFR 177.1550
Light Transmission
18 %
Scratch-Resistant
Not Scratch-Resistant
Shore Hardness
68 Shore D
Coefficient of Thermal Expansion
11 x 10^-5
Flexural Modulus
80,000 psi
Product Form
Roll

Description

Polyethylene Roll, UHMW Polyethylene, Grade Standard, Plastic Length 24 in, Plastic Width 3 in, Plastic Thickness 0.02 in, White, Plastic Clarity Opaque, Tensile Strength 5,000 psi, Impact Strength 0.8 ft-lb/in, Friction Coefficient 0.15, Water Absorption 0 Percent, Temperature Range -20 Degrees to 180 Degrees F, Plastic Density 58.058 lb/cu ft, Plastic Hardness 68D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.