Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

White UHMW Roll Stock 24" L x 3" W x 0.031" Thick

  • Mfr # 461XXXI-A-0302

  • Zoro # G9531061


product price: $60.39
/ea

Key Features

Plastic Material
UHMW
Plastic Thickness
0.031"
Plastic Width
3"
Plastic Length
24"
Plastic Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
461XXXI-A-0302
Zoro #
G9531061
UPC #
-
Country of Origin
United States

Dimensions

Plastic Thickness
0.031"
Plastic Width
3"
Plastic Length
24"
Length
2 ft
Width
3 in
Thickness
0.031 in
Nominal Size
3 in W x 24 in L
Plastic Width Tolerance
+/-0.250 in
Plastic Length Tolerance
+/-1.000 in

Details

Item
Roll Stock
Plastic Material
UHMW
Plastic Color
White
Max. Temp. (F)
180 Degrees F
Min. Temp. (F)
-20 Degrees F
Color
White
Type
Virgin Food Contact Grade
Tensile Strength (PSI)
5,000 psi
Material
Ultra High Molecular Weight (UHMW)
Backing Type
Acrylic Adhesive
Application
Chute Liners, Shelf Liners
Standards
3-A Dairy, FDA, USDA
Finish
Smooth
Elongation
350 %
Tensile Strength
5,000 psi
Maximum Temperature
180 Degrees F
Minimum Temperature
-20 Degrees F
Grade
Standard
Impact Strength Rating
Poor
Corrosion and Chemical Resistance
Good
Plastic Hardness Rating
Medium
Wear Factor
Excellent
Shape
Rectangle
Weight
0.316 lb
Friction Rating
Very Slippery
Impact Strength
0.8 ft-lb/in
Temperature Range
-20 Degrees to 180 Degrees F
Friction Coefficient
0.15
Plastic Clarity
Opaque
Water Absorption
0 %
Maximum Adhesive Temperature
180 Degrees F
Plastic Thickness Tolerance
+/-0.005 in
Machinability
100 %
Minimum Adhesive Temperature
-20 Degrees F
Plastic Density
58.058 lb/cu ft
UV Resistant
No
Tensile Strength Rating
Good
Water Absorption Rating
Excellent
Plastic Hardness
68D
Dielectric Strength
3,000 V/mil
Product Type
Plastic Roll
FDA Compliance
21 CFR 177.1550
Light Transmission
18 %
Flexural Modulus
80,000 psi
Metal Detectable
Not Metal Detectable
Product Form
Roll
UV-Resistant
Not UV-Resistant
Scratch-Resistant
Not Scratch-Resistant
Shore Hardness
68 Shore D
Static-Resistant
Not Static-Resistant
Coefficient of Thermal Expansion
11 x 10^-5

Description

Polyethylene Roll, UHMW Polyethylene, Grade Standard, Plastic Length 24 in, Plastic Width 3 in, Plastic Thickness 0.031 in, White, Plastic Clarity Opaque, Tensile Strength 5,000 psi, Impact Strength 0.8 ft-lb/in, Friction Coefficient 0.15, Water Absorption 0 Percent, Temperature Range -20 Degrees to 180 Degrees F, Plastic Density 58.058 lb/cu ft, Plastic Hardness 68D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.