Zoro Homepage

White UHMW Roll Stock 25 ft. L x 12" W x 0.010" Thick

  • Mfr # 461X-R-1225

  • Zoro # G9523608


product price: $983.99
/ea
Free Shipping & Returns

Key Features

Plastic Material
UHMW
Plastic Thickness
0.010"
Plastic Width
12"
Plastic Length
25 ft.
Plastic Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
461X-R-1225
Zoro #
G9523608
UPC #
-
Country of Origin
United States

Dimensions

Plastic Thickness
0.010"
Plastic Width
12"
Plastic Length
25 ft.
Thickness
0.01 in
Width
12 in
Length
25 ft
Plastic Width Tolerance
+/-0.250 in
Plastic Length Tolerance
+/-1.000 in
Nominal Size
12 in W x 25 ft L

Details

Item
Roll Stock
Plastic Material
UHMW
Plastic Color
White
Max. Temp. (F)
180 Degrees F
Min. Temp. (F)
-20 Degrees F
Color
White
Finish
Smooth
Type
Virgin Food Contact Grade
Tensile Strength (PSI)
5,000 psi
Standards
3-A Dairy, FDA, USDA
Backing Type
Rubber Adhesive
Material
Ultra High Molecular Weight (UHMW)
Application
Chute Liners, Shelf Liners
Elongation
350 %
Tensile Strength
5,000 psi
Machinability
100 %
Impact Strength Rating
Poor
Minimum Temperature
-20 Degrees F
Impact Strength
0.8 ft-lb/in
Wear Factor
Excellent
Friction Coefficient
0.15
Plastic Density
58.058 lb/cu ft
Water Absorption
0 %
Maximum Temperature
180 Degrees F
Maximum Adhesive Temperature
180 Degrees F
Minimum Adhesive Temperature
-20 Degrees F
Corrosion and Chemical Resistance
Good
Plastic Hardness Rating
Medium
Shape
Rectangle
Plastic Clarity
Opaque
Water Absorption Rating
Excellent
Plastic Thickness Tolerance
+/-0.005 in
Temperature Range
-20 Degrees to 180 Degrees F
Tensile Strength Rating
Good
Grade
Standard
UV Resistant
No
Friction Rating
Very Slippery
Weight
0.425 lb
Plastic Hardness
68D
Flexural Modulus
80,000 psi
Product Type
Plastic Roll
Shore Hardness
68 Shore D
Coefficient of Thermal Expansion
11 x 10^-5
UV-Resistant
Not UV-Resistant
Product Form
Roll
Light Transmission
18 %
Scratch-Resistant
Not Scratch-Resistant
Metal Detectable
Not Metal Detectable
FDA Compliance
21 CFR 177.1550
Dielectric Strength
3,000 V/mil
Static-Resistant
Not Static-Resistant

Description

Polyethylene Roll, UHMW Polyethylene, Grade Standard, Plastic Length 25 ft, Plastic Width 12 in, Plastic Thickness 0.01 in, White, Plastic Clarity Opaque, Tensile Strength 5,000 psi, Impact Strength 0.8 ft-lb/in, Friction Coefficient 0.15, Water Absorption 0 Percent, Temperature Range -20 Degrees to 180 Degrees F, Plastic Density 58.058 lb/cu ft, Plastic Hardness 68D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.