Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

White UHMW Roll Stock 25 ft. L x 12" W x 0.015" Thick

  • Mfr # 461XV-A-1225

  • Zoro # G9520686


product price: $1,509.99
/ea
Free Shipping & Returns

Key Features

Plastic Material
UHMW
Plastic Thickness
0.015"
Plastic Width
12"
Plastic Length
25 ft.
Plastic Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
461XV-A-1225
Zoro #
G9520686
UPC #
-
Country of Origin
United States

Dimensions

Plastic Thickness
0.015"
Plastic Width
12"
Plastic Length
25 ft.
Width
12 in
Thickness
0.015 in
Length
25 ft
Nominal Size
12 in W x 25 ft L
Plastic Length Tolerance
+/-1.000 in
Plastic Width Tolerance
+/-0.250 in

Details

Item
Roll Stock
Plastic Material
UHMW
Plastic Color
White
Max. Temp. (F)
180 Degrees F
Min. Temp. (F)
-20 Degrees F
Color
White
Application
Chute Liners, Shelf Liners
Standards
3-A Dairy, FDA, USDA
Type
Virgin Food Contact Grade
Backing Type
Acrylic Adhesive
Material
Ultra High Molecular Weight (UHMW)
Tensile Strength (PSI)
5,000 psi
Finish
Smooth
Elongation
350 %
Tensile Strength
5,000 psi
Water Absorption Rating
Excellent
Plastic Hardness
68D
Shape
Rectangle
Maximum Temperature
180 Degrees F
UV Resistant
No
Minimum Adhesive Temperature
-20 Degrees F
Impact Strength Rating
Poor
Plastic Density
58.058 lb/cu ft
Machinability
100 %
Grade
Standard
Plastic Clarity
Opaque
Plastic Thickness Tolerance
+/-0.005 in
Friction Coefficient
0.15
Plastic Hardness Rating
Medium
Weight
0.638 lb
Friction Rating
Very Slippery
Impact Strength
0.8 ft-lb/in
Wear Factor
Excellent
Temperature Range
-20 Degrees to 180 Degrees F
Corrosion and Chemical Resistance
Good
Maximum Adhesive Temperature
180 Degrees F
Water Absorption
0 %
Tensile Strength Rating
Good
Minimum Temperature
-20 Degrees F
FDA Compliance
21 CFR 177.1550
Scratch-Resistant
Not Scratch-Resistant
UV-Resistant
Not UV-Resistant
Dielectric Strength
3,000 V/mil
Product Form
Roll
Light Transmission
18 %
Flexural Modulus
80,000 psi
Product Type
Plastic Roll
Shore Hardness
68 Shore D
Static-Resistant
Not Static-Resistant
Coefficient of Thermal Expansion
11 x 10^-5
Metal Detectable
Not Metal Detectable

Description

Polyethylene Roll, UHMW Polyethylene, Grade Standard, Plastic Length 25 ft, Plastic Width 12 in, Plastic Thickness 0.015 in, White, Plastic Clarity Opaque, Tensile Strength 5,000 psi, Impact Strength 0.8 ft-lb/in, Friction Coefficient 0.15, Water Absorption 0 Percent, Temperature Range -20 Degrees to 180 Degrees F, Plastic Density 58.058 lb/cu ft, Plastic Hardness 68D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.