Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

White UHMW Roll Stock 25 ft. L x 12" W x 0.020" Thick

  • Mfr # 461XX-A-1225

  • Zoro # G9520729


product price: $2,013.99
/ea
Free Shipping & Returns

Key Features

Plastic Material
UHMW
Plastic Thickness
0.020"
Plastic Width
12"
Plastic Length
25 ft.
Plastic Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
461XX-A-1225
Zoro #
G9520729
UPC #
-
Country of Origin
United States

Dimensions

Plastic Thickness
0.020"
Plastic Width
12"
Plastic Length
25 ft.
Width
12 in
Length
25 ft
Thickness
0.02 in
Nominal Size
12 in W x 25 ft L
Plastic Width Tolerance
+/-0.250 in
Plastic Length Tolerance
+/-1.000 in

Details

Item
Roll Stock
Plastic Material
UHMW
Plastic Color
White
Max. Temp. (F)
180 Degrees F
Min. Temp. (F)
-20 Degrees F
Color
White
Type
Virgin Food Contact Grade
Material
Ultra High Molecular Weight (UHMW)
Application
Chute Liners, Shelf Liners
Finish
Smooth
Standards
3-A Dairy, FDA, USDA
Tensile Strength (PSI)
5,000 psi
Backing Type
Acrylic Adhesive
Elongation
350 %
Tensile Strength
5,000 psi
Plastic Hardness Rating
Medium
Friction Coefficient
0.15
Impact Strength Rating
Poor
Shape
Rectangle
Grade
Standard
Minimum Temperature
-20 Degrees F
Water Absorption Rating
Excellent
Water Absorption
0 %
Maximum Adhesive Temperature
180 Degrees F
Temperature Range
-20 Degrees to 180 Degrees F
Minimum Adhesive Temperature
-20 Degrees F
Tensile Strength Rating
Good
Plastic Clarity
Opaque
Wear Factor
Excellent
Weight
0.85 lb
UV Resistant
No
Machinability
100 %
Friction Rating
Very Slippery
Plastic Hardness
68D
Plastic Thickness Tolerance
+/-0.005 in
Corrosion and Chemical Resistance
Good
Impact Strength
0.8 ft-lb/in
Maximum Temperature
180 Degrees F
Plastic Density
58.058 lb/cu ft
Coefficient of Thermal Expansion
11 x 10^-5
Dielectric Strength
3,000 V/mil
Product Type
Plastic Roll
Shore Hardness
68 Shore D
Product Form
Roll
Light Transmission
18 %
UV-Resistant
Not UV-Resistant
Static-Resistant
Not Static-Resistant
Flexural Modulus
80,000 psi
Metal Detectable
Not Metal Detectable
FDA Compliance
21 CFR 177.1550
Scratch-Resistant
Not Scratch-Resistant

Description

Polyethylene Roll, UHMW Polyethylene, Grade Standard, Plastic Length 25 ft, Plastic Width 12 in, Plastic Thickness 0.02 in, White, Plastic Clarity Opaque, Tensile Strength 5,000 psi, Impact Strength 0.8 ft-lb/in, Friction Coefficient 0.15, Water Absorption 0 Percent, Temperature Range -20 Degrees to 180 Degrees F, Plastic Density 58.058 lb/cu ft, Plastic Hardness 68D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.