White UHMW Roll Stock 25 ft. L x 12" W x 0.031" Thick

  • Mfr # 461XXXI-A-1225

  • Zoro # G9520625


product price: $3,071.99
/ea
Free Shipping & Returns

Key Features

Plastic Material
UHMW
Plastic Thickness
0.031"
Plastic Width
12"
Plastic Length
25 ft.
Plastic Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
461XXXI-A-1225
Zoro #
G9520625
UPC #
-
Country of Origin
United States

Dimensions

Plastic Thickness
0.031"
Plastic Width
12"
Plastic Length
25 ft.
Length
25 ft
Thickness
0.031 in
Width
12 in
Plastic Length Tolerance
+/-1.000 in
Nominal Size
12 in W x 25 ft L
Plastic Width Tolerance
+/-0.250 in

Details

Item
Roll Stock
Plastic Material
UHMW
Plastic Color
White
Max. Temp. (F)
180 Degrees F
Min. Temp. (F)
-20 Degrees F
Color
White
Application
Chute Liners, Shelf Liners
Material
Ultra High Molecular Weight (UHMW)
Type
Virgin Food Contact Grade
Standards
3-A Dairy, FDA, USDA
Finish
Smooth
Tensile Strength (PSI)
5,000 psi
Backing Type
Acrylic Adhesive
Elongation
350 %
Tensile Strength
5,000 psi
Maximum Temperature
180 Degrees F
Plastic Thickness Tolerance
+/-0.005 in
Plastic Density
58.058 lb/cu ft
Impact Strength Rating
Poor
Plastic Clarity
Opaque
Corrosion and Chemical Resistance
Good
Plastic Hardness Rating
Medium
Weight
1.318 lb
Wear Factor
Excellent
Maximum Adhesive Temperature
180 Degrees F
Minimum Adhesive Temperature
-20 Degrees F
Water Absorption
0 %
Temperature Range
-20 Degrees to 180 Degrees F
Machinability
100 %
Water Absorption Rating
Excellent
UV Resistant
No
Impact Strength
0.8 ft-lb/in
Shape
Rectangle
Friction Rating
Very Slippery
Friction Coefficient
0.15
Tensile Strength Rating
Good
Plastic Hardness
68D
Grade
Standard
Minimum Temperature
-20 Degrees F
Scratch-Resistant
Not Scratch-Resistant
Static-Resistant
Not Static-Resistant
Shore Hardness
68 Shore D
Product Form
Roll
FDA Compliance
21 CFR 177.1550
Product Type
Plastic Roll
Metal Detectable
Not Metal Detectable
Coefficient of Thermal Expansion
11 x 10^-5
Light Transmission
18 %
Flexural Modulus
80,000 psi
UV-Resistant
Not UV-Resistant
Dielectric Strength
3,000 V/mil

Description

Polyethylene Roll, UHMW Polyethylene, Grade Standard, Plastic Length 25 ft, Plastic Width 12 in, Plastic Thickness 0.031 in, White, Plastic Clarity Opaque, Tensile Strength 5,000 psi, Impact Strength 0.8 ft-lb/in, Friction Coefficient 0.15, Water Absorption 0 Percent, Temperature Range -20 Degrees to 180 Degrees F, Plastic Density 58.058 lb/cu ft, Plastic Hardness 68D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.