White UHMW Roll Stock 25 ft. L x 12" W x 0.031" Thick

  • Mfr # 461XXXI-R-1225

  • Zoro # G9523851


product price: $3,218.99
/ea
Free Shipping & Returns

Key Features

Plastic Material
UHMW
Plastic Thickness
0.031"
Plastic Width
12"
Plastic Length
25 ft.
Plastic Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
461XXXI-R-1225
Zoro #
G9523851
UPC #
-
Country of Origin
United States

Dimensions

Plastic Thickness
0.031"
Plastic Width
12"
Plastic Length
25 ft.
Thickness
0.031 in
Width
12 in
Length
25 ft
Plastic Length Tolerance
+/-1.000 in
Nominal Size
12 in W x 25 ft L
Plastic Width Tolerance
+/-0.250 in

Details

Item
Roll Stock
Plastic Material
UHMW
Plastic Color
White
Max. Temp. (F)
180 Degrees F
Min. Temp. (F)
-20 Degrees F
Color
White
Standards
3-A Dairy, FDA, USDA
Material
Ultra High Molecular Weight (UHMW)
Backing Type
Rubber Adhesive
Type
Virgin Food Contact Grade
Tensile Strength (PSI)
5,000 psi
Finish
Smooth
Application
Chute Liners, Shelf Liners
Elongation
350 %
Tensile Strength
5,000 psi
Tensile Strength Rating
Good
Friction Coefficient
0.15
Plastic Hardness
68D
Water Absorption
0 %
Wear Factor
Excellent
Plastic Clarity
Opaque
Plastic Hardness Rating
Medium
Impact Strength
0.8 ft-lb/in
Corrosion and Chemical Resistance
Good
Plastic Density
58.058 lb/cu ft
UV Resistant
No
Maximum Temperature
180 Degrees F
Plastic Thickness Tolerance
+/-0.005 in
Machinability
100 %
Shape
Rectangle
Weight
1.318 lb
Minimum Adhesive Temperature
-20 Degrees F
Friction Rating
Very Slippery
Impact Strength Rating
Poor
Water Absorption Rating
Excellent
Minimum Temperature
-20 Degrees F
Grade
Standard
Temperature Range
-20 Degrees to 180 Degrees F
Maximum Adhesive Temperature
180 Degrees F
Coefficient of Thermal Expansion
11 x 10^-5
Shore Hardness
68 Shore D
Light Transmission
18 %
Flexural Modulus
80,000 psi
Static-Resistant
Not Static-Resistant
UV-Resistant
Not UV-Resistant
Dielectric Strength
3,000 V/mil
Scratch-Resistant
Not Scratch-Resistant
Metal Detectable
Not Metal Detectable
FDA Compliance
21 CFR 177.1550
Product Form
Roll
Product Type
Plastic Roll

Description

Polyethylene Roll, UHMW Polyethylene, Grade Standard, Plastic Length 25 ft, Plastic Width 12 in, Plastic Thickness 0.031 in, White, Plastic Clarity Opaque, Tensile Strength 5,000 psi, Impact Strength 0.8 ft-lb/in, Friction Coefficient 0.15, Water Absorption 0 Percent, Temperature Range -20 Degrees to 180 Degrees F, Plastic Density 58.058 lb/cu ft, Plastic Hardness 68D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.