Zoro Homepage

White UHMW Roll Stock 25 ft. L x 18" W x 0.010" Thick

  • Mfr # 461X-A-1825

  • Zoro # G9520887


product price: $1,509.99
/ea
Free Shipping & Returns

Key Features

Plastic Material
UHMW
Plastic Thickness
0.010"
Plastic Width
18"
Plastic Length
25 ft.
Plastic Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
461X-A-1825
Zoro #
G9520887
UPC #
-
Country of Origin
United States

Dimensions

Plastic Thickness
0.010"
Plastic Width
18"
Plastic Length
25 ft.
Length
25 ft
Width
18 in
Thickness
0.01 in
Plastic Length Tolerance
+/-1.000 in
Nominal Size
18 in W x 25 ft L
Plastic Width Tolerance
+/-0.250 in

Details

Item
Roll Stock
Plastic Material
UHMW
Plastic Color
White
Max. Temp. (F)
180 Degrees F
Min. Temp. (F)
-20 Degrees F
Color
White
Tensile Strength (PSI)
5,000 psi
Application
Chute Liners, Shelf Liners
Backing Type
Acrylic Adhesive
Material
Ultra High Molecular Weight (UHMW)
Standards
3-A Dairy, FDA, USDA
Finish
Smooth
Type
Virgin Food Contact Grade
Elongation
350 %
Tensile Strength
5,000 psi
Maximum Adhesive Temperature
180 Degrees F
Impact Strength
0.8 ft-lb/in
Machinability
100 %
Impact Strength Rating
Poor
Water Absorption
0 %
Water Absorption Rating
Excellent
Plastic Density
58.058 lb/cu ft
Plastic Hardness Rating
Medium
Plastic Thickness Tolerance
+/-0.005 in
Corrosion and Chemical Resistance
Good
Grade
Standard
Shape
Rectangle
Plastic Hardness
68D
Weight
0.638 lb
Friction Rating
Very Slippery
UV Resistant
No
Wear Factor
Excellent
Plastic Clarity
Opaque
Minimum Temperature
-20 Degrees F
Minimum Adhesive Temperature
-20 Degrees F
Temperature Range
-20 Degrees to 180 Degrees F
Friction Coefficient
0.15
Maximum Temperature
180 Degrees F
Tensile Strength Rating
Good
Scratch-Resistant
Not Scratch-Resistant
Metal Detectable
Not Metal Detectable
Dielectric Strength
3,000 V/mil
Coefficient of Thermal Expansion
11 x 10^-5
UV-Resistant
Not UV-Resistant
Product Type
Plastic Roll
Static-Resistant
Not Static-Resistant
Flexural Modulus
80,000 psi
Light Transmission
18 %
FDA Compliance
21 CFR 177.1550
Shore Hardness
68 Shore D
Product Form
Roll

Description

Polyethylene Roll, UHMW Polyethylene, Grade Standard, Plastic Length 25 ft, Plastic Width 18 in, Plastic Thickness 0.01 in, White, Plastic Clarity Opaque, Tensile Strength 5,000 psi, Impact Strength 0.8 ft-lb/in, Friction Coefficient 0.15, Water Absorption 0 Percent, Temperature Range -20 Degrees to 180 Degrees F, Plastic Density 58.058 lb/cu ft, Plastic Hardness 68D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.